Product ITEM is unavailable. See products from the same category below.
ADA Accessibility Cable Ramps
ADA accessibility ramps cover cable and hose while complying with ADA requirements. They provide a more gradual slope than other cable ramps and are slip-resistant to ensure smooth crossover for wheelchairs and pedestrians with disabilities. These ramps protect cable and hose from incidental damage due to pedestrian and vehicle traffic. They're weather-resistant, transportable, and can be assembled without tools, so they're ideal for sheltering cable and hose lines in amusement parks, entertainment venues, sporting events, and other industrial and commercial applications.
This hinged cable protector is made of durable polyurethane material. It has a dog bone shape and can withstand a load capacity of 21,000 pounds. The black cable protector is 18 x 50 x 1.8 inches with a max cable diameter of 1.3 inches. It has five channels measuring 1.3 x 1.3 inches.
This hinged cable protector is made of durable polyurethane material. It has a dog bone shape and can withstand a load capacity of 21,000 pounds. The black cable protector is 18 x 50 x 1.8 inches with a max cable diameter of 1.3 inches. It has five channels measuring 1.3 x 1.3 inches.
This ADA rail is made of polyurethane, and is yellow. In addition, it meets the standards for ADA compliant, DDA compliant. It has length of 47½ inch, width of three inches, and a height of two inches. It is for use with manufacturer's number CPRP-1X125 Ramp.
This ADA rail is made of polyurethane, and is yellow. In addition, it meets the standards for ADA compliant, DDA compliant. It has length of 47½ inch, width of three inches, and a height of two inches. It is for use with manufacturer's number CPRP-1X125 Ramp.
This AMS accessibility kit-style cable protector is made of durable polyurethane material. It has a dog bone shape and can withstand a load capacity of 14,210 pounds. The black, blue, and yellow cable protector is 77 7/8 x 3 inches and a max cable diameter of 2 1/8 inches. It has five channels at 2 1/8 x 2 1/8 inches.
This AMS accessibility kit-style cable protector is made of durable polyurethane material. It has a dog bone shape and can withstand a load capacity of 14,210 pounds. The black, blue, and yellow cable protector is 77 7/8 x 3 inches and a max cable diameter of 2 1/8 inches. It has five channels at 2 1/8 x 2 1/8 inches.
This AMS accessibility kit-style cable protector is made of durable polyurethane material. It has a dog bone shape and can withstand a load capacity of 14,210 pounds. The black, blue, and yellow cable protector is 36 x 77 7/8 x 3 inches with a max cable diameter of 2 1/8 inches. It has five channels measuring 2 1/8 x 2 1/8 inches.
This AMS accessibility kit-style cable protector is made of durable polyurethane material. It has a dog bone shape and can withstand a load capacity of 14,210 pounds. The black, blue, and yellow cable protector is 36 x 77 7/8 x 3 inches with a max cable diameter of 2 1/8 inches. It has five channels measuring 2 1/8 x 2 1/8 inches.
This ADA cable protector is made of polyurethane, and is blue and orange. In addition, it meets the standards for ADA compliant, DDA compliant. It has length of 20 inches, width of 50 inch, and a height of 1⅞ inch. It is for use with electrical cables and hose lines.
This ADA cable protector is made of polyurethane, and is blue and orange. In addition, it meets the standards for ADA compliant, DDA compliant. It has length of 20 inches, width of 50 inch, and a height of 1⅞ inch. It is for use with electrical cables and hose lines.
This cable protector has an AMS accessibility kit style. It has a dog bone shape and is made of durable polyurethane. The black, blue, and yellow cable protector is 51 1/4 x 1 7/8 inches. It has five channels that measure 1 1/4 x 1 21/64 inches and a max cable diameter of 1 21/64 inches. This cable protector can withstand a load capacity of 16,300 pounds.
This cable protector has an AMS accessibility kit style. It has a dog bone shape and is made of durable polyurethane. The black, blue, and yellow cable protector is 51 1/4 x 1 7/8 inches. It has five channels that measure 1 1/4 x 1 21/64 inches and a max cable diameter of 1 21/64 inches. This cable protector can withstand a load capacity of 16,300 pounds.
This AMS accessibility kit-style cable protector is made of durable polyurethane material. It has a dog bone shape and a max cable diameter of 1 21/64 inches. The black, blue, and yellow cable protector is 51 1/4 x 1 7/8 inches. It has five channels that measure 1 1/4 x 1 21/64 inches. This durable cable protector can withstand a load capacity of 16,300 pounds.
This AMS accessibility kit-style cable protector is made of durable polyurethane material. It has a dog bone shape and a max cable diameter of 1 21/64 inches. The black, blue, and yellow cable protector is 51 1/4 x 1 7/8 inches. It has five channels that measure 1 1/4 x 1 21/64 inches. This durable cable protector can withstand a load capacity of 16,300 pounds.
This ADA ramp connector is made of urethane, and is black. In addition, it meets the standards for ADA compliant. It has length of eight inches, width of four inches, and a height of 1⅜ inch. It is for use with CPRP-3-BLU/CPRP-3GDBLU 3-Channel Linebacker and Guard Dog cable protector.
This ADA ramp connector is made of urethane, and is black. In addition, it meets the standards for ADA compliant. It has length of eight inches, width of four inches, and a height of 1⅜ inch. It is for use with CPRP-3-BLU/CPRP-3GDBLU 3-Channel Linebacker and Guard Dog cable protector.
Use this hinged cable protector made of durable polyurethane material during a variety of projects. It has a dog bone shape and can withstand a load capacity of 21,000 pounds. The black and yellow cable protector is 18 x 50 x 1.8 inches with a max cable diameter of 1.3 inches. It has five channels measuring 1.3 x 1.3 inches.
Use this hinged cable protector made of durable polyurethane material during a variety of projects. It has a dog bone shape and can withstand a load capacity of 21,000 pounds. The black and yellow cable protector is 18 x 50 x 1.8 inches with a max cable diameter of 1.3 inches. It has five channels measuring 1.3 x 1.3 inches.
Cross-Guard ADA compliant ramps and rails feature a gentle slope and slip resistant ramps to provide a safe crossing point for wheelchairs, carts and vehicles with small wheels. These ramps and rails can also be used in conjunction with Cross-Link protect
Cross-Guard ADA compliant ramps and rails feature a gentle slope and slip resistant ramps to provide a safe crossing point for wheelchairs, carts and vehicles with small wheels. These ramps and rails can also be used in conjunction with Cross-Link protect
Guard Dog(R) 3 & 5 channel protectors with dog bone connectors. The fast and easy way to guard and protect valuable electrical cables and hose lines from damage and abuse while providing a method of safe crossing for vehicle and pedestrian traffic. Each c
Guard Dog(R) 3 & 5 channel protectors with dog bone connectors. The fast and easy way to guard and protect valuable electrical cables and hose lines from damage and abuse while providing a method of safe crossing for vehicle and pedestrian traffic. Each c
Guard Dog(R) 3 & 5 channel protectors with dog bone connectors. The fast and easy way to guard and protect valuable electrical cables and hose lines from damage and abuse while providing a method of safe crossing for vehicle and pedestrian traffic. Each c
Guard Dog(R) 3 & 5 channel protectors with dog bone connectors. The fast and easy way to guard and protect valuable electrical cables and hose lines from damage and abuse while providing a method of safe crossing for vehicle and pedestrian traffic. Each c
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.