!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADA RAMP CONNECTOR, URETHANE, BLK, 40,300 LB/AXLE, 4 IN W, 1⅜ IN H, 3-CHANNEL

ADA RAMP CONNECTOR, URETHANE, BLK, 40,300 LB/AXLE, 4 IN W, 1⅜ IN H, 3-CHANNEL

CHECKERS

ADA RAMP CONNECTOR, URETHANE, BLK, 40,300 LB/AXLE, 4 IN W, 1⅜ IN H, 3-CHANNEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADA RAMP CONNECTOR, URETHANE, BLK, 40,300 LB/AXLE, 4 IN W, 1⅜ IN H, 3-CHANNEL

ADA RAMP CONNECTOR, URETHANE, BLK, 40,300 LB/AXLE, 4 IN W, 1⅜ IN H, 3-CHANNEL

CHECKERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSFCPADACN3HD-GD
  • Mfr. Model # CPADACN-3HD-GD
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

This ADA ramp connector is made of urethane, and is black. In addition, it meets the standards for ADA compliant. It has length of eight inches, width of four inches, and a height of 1⅜ inch. It is for use with CPRP-3-BLU/CPRP-3GDBLU 3-Channel Linebacker and Guard Dog cable protector.

Technical Specs

  • ItemADA Ramp Connector
  • Connection StyleRectangle
  • Channel Width2 1/4 in
  • MaterialUrethane
  • ColourBlack
  • Height1 3/8 in
  • Width4 in
  • ADA CompliantYes
  • Number of Channels 0
  • Channel Height 3 1/4 in
  • Load Capacity 40,300 lb/Axle
  • Style Modular
  • For Use With CPRP-3-BLU/CPRP-3GDBLU 3-Channel Linebacker and Guard Dog Cable Protector
  • Length 8 in
  • Standards ADA Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list