!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE PROTECTOR KIT, 5 CHANNEL, BLACK/BLUE/YELLOW, 36 X 77 7/8 X 3 IN, POLYURETHANE

CABLE PROTECTOR KIT, 5 CHANNEL, BLACK/BLUE/YELLOW, 36 X 77 7/8 X 3 IN, POLYURETHANE

YELLOW JACKET

CABLE PROTECTOR KIT, 5 CHANNEL, BLACK/BLUE/YELLOW, 36 X 77 7/8 X 3 IN, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE PROTECTOR KIT, 5 CHANNEL, BLACK/BLUE/YELLOW, 36 X 77 7/8 X 3 IN, POLYURETHANE

CABLE PROTECTOR KIT, 5 CHANNEL, BLACK/BLUE/YELLOW, 36 X 77 7/8 X 3 IN, POLYURETHANE

YELLOW JACKET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,044.78 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSFWSA225KIT2HS
  • Mfr. Model # WSA-225-KIT2-HS
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 202.0 lbs

Product Details

This AMS accessibility kit-style cable protector is made of durable polyurethane material. It has a dog bone shape and can withstand a load capacity of 14,210 pounds. The black, blue, and yellow cable protector is 36 x 77 7/8 x 3 inches with a max cable diameter of 2 1/8 inches. It has five channels measuring 2 1/8 x 2 1/8 inches.

Technical Specs

  • ItemAMS Accessibility Ramp Kits
  • Connection StyleHourglass
  • Channel Width2 1/4 in
  • MaterialPolyurethane
  • For Use WithYellow Jacket
  • Height3 in
  • Width72 in
  • ADA CompliantYes
  • Number of Channels 3
  • Channel Height 2 1/4 in
  • Load Capacity 28,420 lb/Axle
  • Colour Black, Blue, Yellow
  • Max. Cable Dia. 2 1/4 in
  • Length 36 in
  • Standards ADA Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list