LED Replacement ForLED replacement for is an equivalency rating for finding LED fixtures with light output similar to traditional fixtures such as HID or fluorescent.
These linear LED bay lights hang from ceilings with enough space for the roughly 4-ft. long housing. They install in new lighting layouts or upgrade 4-ft. fluorescent installations to LED. They convert to LED one fixture at a time, match the existing lighting layout, and maintain a consistent look. LED lights use less energy and typically last longer than fluorescent lights, reducing maintenance and downtime. Bay lights deliver bright, uniform illumination from high ceilings or open trusses to floors and work surfaces below. They mount at greater heights than other types of overhead indoor lighting fixtures to illuminate warehouses, factories, gymnasiums, hangars, big-box stores, and other large, open spaces. Mounting height (high or low bay), height of the work plane (floor or elevated surface), light distribution (narrow to wide), and lumen output are key factors for selecting a bay light.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 78 watts, 12,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 78 watts, 12,000 lumens, plus it has a rated life of 100,000 hours.
This LDS series LED low bay fixture includes two mounting brackets. Plus it meets the standards for UL. It also has voltage of 120 to 277V, 62 watts, 6,800 lumens, plus it has a rated life of 60,000 hours.
This LDS series LED low bay fixture includes two mounting brackets. Plus it meets the standards for UL. It also has voltage of 120 to 277V, 62 watts, 6,800 lumens, plus it has a rated life of 60,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes 3/4 inch pendant mount kit. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 78 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes 3/4 inch pendant mount kit. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 78 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 78 watts, 12,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 78 watts, 12,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 78 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 78 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This LUS series LED low bay fixture is made of aluminum. In addition, it includes two mounting brackets. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V, 39 watts, 5,200 lumens, plus it has a rated life of 90,000 hours.
This LUS series LED low bay fixture is made of aluminum. In addition, it includes two mounting brackets. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V, 39 watts, 5,200 lumens, plus it has a rated life of 90,000 hours.
This LUS series LED low bay fixture is made of aluminum. In addition, it includes two mounting brackets. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V, 43.7 watts, 6,250 lumens, plus it has a rated life of 75,000 hours.
This LUS series LED low bay fixture is made of aluminum. In addition, it includes two mounting brackets. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V, 43.7 watts, 6,250 lumens, plus it has a rated life of 75,000 hours.
This LUS series LED low bay fixture is made of aluminum. In addition, it includes two mounting brackets. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V, 43.7 watts, 6,250 lumens, plus it has a rated life of 75,000 hours.
This LUS series LED low bay fixture is made of aluminum. In addition, it includes two mounting brackets. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V, 43.7 watts, 6,250 lumens, plus it has a rated life of 75,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 126 watts, 18,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 126 watts, 18,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 161 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 161 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 62 watts, 9,900 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 62 watts, 9,900 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 126 watts, 18,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 126 watts, 18,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 78 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 78 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This LDS series LED low bay fixture is made of steel. In addition, it includes two mounting brackets. Plus it meets the standards for cULus listed. It also has voltage of 120 to 277V, 31 watts, 3,400 lumens, plus it has a rated life of 60,000 hours.
This LDS series LED low bay fixture is made of steel. In addition, it includes two mounting brackets. Plus it meets the standards for cULus listed. It also has voltage of 120 to 277V, 31 watts, 3,400 lumens, plus it has a rated life of 60,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 161 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 161 watts, 23,600 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 126 watts, 18,000 lumens, plus it has a rated life of 100,000 hours.
This ABC1 series LED high bay is made of steel. In addition, it includes a five-foot y-cable hook. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 126 watts, 18,000 lumens, plus it has a rated life of 100,000 hours.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.