!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED LOW BAY FIXTURE, DIMMABLE, 120 TO 277V, FOR INTEGRATED BULB, REPL FOR 2 LAMP LFL

LED LOW BAY FIXTURE, DIMMABLE, 120 TO 277V, FOR INTEGRATED BULB, REPL FOR 2 LAMP LFL

GE LIGHTING

LED LOW BAY FIXTURE, DIMMABLE, 120 TO 277V, FOR INTEGRATED BULB, REPL FOR 2 LAMP LFL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED LOW BAY FIXTURE, DIMMABLE, 120 TO 277V, FOR INTEGRATED BULB, REPL FOR 2 LAMP LFL

LED LOW BAY FIXTURE, DIMMABLE, 120 TO 277V, FOR INTEGRATED BULB, REPL FOR 2 LAMP LFL

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $320.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLDSI4B034W0T40V
  • Mfr. Model # LDSI4B034W0T40VQPCWHTE
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Product Details

This LDS series LED low bay fixture is made of steel. In addition, it includes two mounting brackets. Plus it meets the standards for cULus listed. It also has voltage of 120 to 277V, 31 watts, 3,400 lumens, plus it has a rated life of 60,000 hours.

Technical Specs

  • Item LED Low Bay Fixture
  • For Bulb Type Integrated LED
  • Lamp Type Integrated LED
  • Lens Material Polycarbonate
  • Lighting Technology LED
  • Overall Length 50 in
  • Bay Light Type Low Bay
  • Dimmable Yes
  • Housing Colour White
  • Includes (2) Mounting Brackets
  • Lumens 3,400 lm
  • Max. Fixture Wattage 31 W
  • Min. Ambient Temp. 32 Degrees F
  • Number of Light Bars 1
  • Reflector Material Steel
  • Series LDS
  • Suggested Fixture Mounting Height 8 to 18 ft
  • Voltage 120 to 277V AC
  • LED Replacement For 2 Lamp LFL
  • Lamp Watts - Fixtures 31 W
  • Light Distribution Wide
  • Overall Height 4 in
  • Overall Width 7 in
  • Colour Temperature 4,000K
  • Emergency Battery Backup No
  • Housing Material Steel
  • Ingress Protection Rating 20
  • Lumens per Watt 110 lm/W
  • Max. Ambient Temp. 95 Degrees F
  • Number of Bulbs 0
  • Rated Life 60,000 hr
  • Reflector Type Enclosed
  • Standards cULus Listed

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list