!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LDS SERIES LED LOW BAY FIXTURE KIT, 6800 LUMENS, GALVANIZED STEEL, DIMMABLE

LDS SERIES LED LOW BAY FIXTURE KIT, 6800 LUMENS, GALVANIZED STEEL, DIMMABLE

GE LIGHTING

LDS SERIES LED LOW BAY FIXTURE KIT, 6800 LUMENS, GALVANIZED STEEL, DIMMABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LDS SERIES LED LOW BAY FIXTURE KIT, 6800 LUMENS, GALVANIZED STEEL, DIMMABLE

LDS SERIES LED LOW BAY FIXTURE KIT, 6800 LUMENS, GALVANIZED STEEL, DIMMABLE

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $464.14 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLDSC8B068W0T40V
  • Mfr. Model # LDSC8B068W0T40VQCSWHTE
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

This LDS series LED low bay fixture includes two mounting brackets. Plus it meets the standards for UL. It also has voltage of 120 to 277V, 62 watts, 6,800 lumens, plus it has a rated life of 60,000 hours.

Technical Specs

  • Item LED Low Bay Fixture
  • LED Replacement For 2 Lamp LFL
  • Light Distribution Wide
  • Overall Length 98 in
  • Dimmable Yes
  • Lumens 6,800 lm
  • Max. Fixture Wattage 62 W
  • Rated Life 60,000 hr
  • Series LDS
  • Suggested Fixture Mounting Height 8 to 18 ft
  • Voltage 120 to 277V AC
  • Lamp Watts - Fixtures 62 W
  • Lighting Technology LED
  • Colour Temperature 3,000K
  • Includes (2) Mounting Brackets
  • Lumens per Watt 109
  • Number of Light Bars 1
  • Reflector Material Galvanized Steel
  • Standards UL

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list