!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUL PLAQ PIVOT,POLYURTHAN,5PO,770 LB,A

ROUL PLAQ PIVOT,POLYURTHAN,5PO,770 LB,A

APPROVED VENDOR

ROUL PLAQ PIVOT,POLYURTHAN,5PO,770 LB,A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUL PLAQ PIVOT,POLYURTHAN,5PO,770 LB,A

ROUL PLAQ PIVOT,POLYURTHAN,5PO,770 LB,A

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $155.34 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22N169
  • Mfr. Model # LK-ALST 125K-1-FI
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • ArticleRoulette à plaque
  • Capacité nominale770 lb
  • Sous-type de roulettePivotante
  • Type de roulement de moyeuRoulement de précision à billes
  • Configuration des trous, montage latéralD
  • Diamètre de boulon de montage3/8 po
  • Non marquant(e)Oui
  • Forme de rouletteStandard
  • ApplicationObjet général / industriel / commercial / institutionnel
  • Couleur du noyauArgent
  • NormesISO 5001, ISO 9001, ISO 14001, DIN EN 12586
  • Type de blocage de rouletteBlocage total
  • Diamètre de roue 5 po
  • Largeur de roue 1-9/16 po
  • Matériau de roue/bande de roulement Polyuréthane
  • Taille de plaque de roulette 3-3/8 po x 3-15/16 po
  • Matériau du moyeu de la roue Aluminium
  • Type de frein de roulette Frein à blocage total
  • Nb de roues 1
  • Pare-fils inclus Non
  • Matériau du cadre de roulette Acier
  • Finition du cadre Zinguée
  • Construction de la roulette pivotante Avec pivot d'attelage
  • Chemin de roulement de roulette Billes, double
  • Country of Origin Allemagne (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list