!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Welding Curtain Roll,5 ft H, 75 ft W,Red

Welding Curtain Roll,5 ft H, 75 ft W,Red

WESTWARD

Welding Curtain Roll,5 ft H, 75 ft W,Red close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Welding Curtain Roll,5 ft H, 75 ft W,Red

Welding Curtain Roll,5 ft H, 75 ft W,Red

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $466.59 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW22RN53
  • Mfr. Model # 22RN53
  • UNSPSC # 23171528
  • CATALOGUE PAGE # 1430
  • Shipping Weight 41.0 lbs

Technical Specs

  • Item Welding Curtain Roll
  • Opacity Tinted Transparent
  • Curtain Material Coating PVC
  • Curtain Height 5 ft
  • Curtain Material Colour Red
  • Curtain Material Thickness 0.36 mm
  • Resistance Properties UV Resistant
  • Fastener Type Grommets
  • Grommet Hole Diameter 3/8 in
  • Grommet Material Steel
  • Process Arc Suppression, General Welding Applications with Light Sparks and Minimal Spatter
  • Curtain Design Curtain
  • Curtain Material Type PVC
  • Maximum Temperature 150 Degrees F
  • Curtain Width 75 ft
  • Curtain Material Weight 13 oz/sq yd
  • Grommet Spacing 12 in
  • Curtain Mount Type Suspended from Tube
  • Features Protection from Harmful UV Rays
  • Grommet Location One Side
  • Printed Text WARNING: Transparent vinyl welding curtains provide protection for the casual viewer or passerby. Not intended as a substitute for normal eye protection, for close or longterm viewing. The user must wear protective eyewear suitable for the application.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list