!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S LONG-SLEEVE WORK SHIRT, XL, NAVY, COTTON/POLYESTER

MEN'S LONG-SLEEVE WORK SHIRT, XL, NAVY, COTTON/POLYESTER

RED KAP

MEN'S LONG-SLEEVE WORK SHIRT, XL, NAVY, COTTON/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S LONG-SLEEVE WORK SHIRT, XL, NAVY, COTTON/POLYESTER

MEN'S LONG-SLEEVE WORK SHIRT, XL, NAVY, COTTON/POLYESTER

RED KAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VFISP14NVXLRG
  • Mfr. Model # SP14NV RG XL
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's SP14 navy work shirt is size X-large and is made out of cotton and polyester. It has a button closure, along with a regular fit. It features colour retention, oil release, wickable finish.

Technical Specs

  • Item Work Shirt
  • Material Cotton, Polyester
  • Front Closure Type Buttons
  • Fit Regular
  • Sleeve Length 35 3/4 in
  • Minimum Neck Size 16.625 in
  • Maximum Chest Size 50 in
  • Length 32 5/8 in
  • Application Industrial
  • Collar Style Two-Piece
  • Moisture-Wicking Yes
  • Series SP14
  • Gender Men's
  • Fabric Weight 4.25 oz/sq yd
  • Number of Outside Pockets 2
  • Colour Navy
  • Size XL
  • Maximum Neck Size 17.5 in
  • Minimum Chest Size 46 1/2 in
  • Size-Body Type Regular
  • Cleaning and Care Instructions Home Wash, Industrial Laundry
  • Features Color Retention, Oil Release, Wickable Finish
  • Pocket Locations Chest

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list