!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL CHOCK, URETHANE, 46 IN MAX COMPATIBLE WHEEL DIA, 150,000 LB MAX WEIGHT, 11 IN OVERALL W

WHEEL CHOCK, URETHANE, 46 IN MAX COMPATIBLE WHEEL DIA, 150,000 LB MAX WEIGHT, 11 IN OVERALL W

CHECKERS

WHEEL CHOCK, URETHANE, 46 IN MAX COMPATIBLE WHEEL DIA, 150,000 LB MAX WEIGHT, 11 IN OVERALL W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL CHOCK, URETHANE, 46 IN MAX COMPATIBLE WHEEL DIA, 150,000 LB MAX WEIGHT, 11 IN OVERALL W

WHEEL CHOCK, URETHANE, 46 IN MAX COMPATIBLE WHEEL DIA, 150,000 LB MAX WEIGHT, 11 IN OVERALL W

CHECKERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $740.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSFAT3514AC-Y
  • Mfr. Model # AT3514-AC-Y
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 618
  • Shipping Weight 19.0 lbs

Product Details

ANSI compliant colour illustrations depict proper chocking and placement. Replaceable aluminum traction cleats or rubber pads. Resistant to oils, fuels and solvents. Mounting hole for ropes, chains or bracket. Complies with SAE-J348, NFPA 1901, and NFPA 1

Technical Specs

  • ItemWheel Chock
  • Compatible Wheel Diameter - Maximum46 in
  • Includes Eye BoltEye Bolt Not Included
  • Includes SignSign Not Included
  • Overall Length20 1/2 in
  • ColourYellow
  • MaterialUrethane
  • Base Tread TypeSerrated
  • StandardsNFPA 1901-1909, SAE-J348
  • Vehicle Weight - Maximum150,000 lb
  • Application Commercial Vehicles, Small Vehicles
  • Handle Type Standard
  • Includes Handle Handle Included
  • Overall Height 11 1/2 in
  • Overall Width 11 in
  • Includes Chain/Rope Chain/Rope Not Included
  • Number of Chocks 1
  • Includes Aluminum Cleat
  • Surface Tread Type Grooved
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list