!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMP 210 SERIES WELDING SYSTEM, ALUMINUM, STAINLESS STEEL, STEEL, MIG/STICK/TIG, 10 FT CORD

EMP 210 SERIES WELDING SYSTEM, ALUMINUM, STAINLESS STEEL, STEEL, MIG/STICK/TIG, 10 FT CORD

ESAB

EMP 210 SERIES WELDING SYSTEM, ALUMINUM, STAINLESS STEEL, STEEL, MIG/STICK/TIG, 10 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMP 210 SERIES WELDING SYSTEM, ALUMINUM, STAINLESS STEEL, STEEL, MIG/STICK/TIG, 10 FT CORD

EMP 210 SERIES WELDING SYSTEM, ALUMINUM, STAINLESS STEEL, STEEL, MIG/STICK/TIG, 10 FT CORD

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,632.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB0700503200
  • Mfr. Model # 0700503200
  • UNSPSC # 23271407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.7 lbs

Product Details

This welding system is model EMP 210 and features advanced functionality for superior welding results, the ultimate welding package, unmatched portability and flexibility and includes 180 MIG gun with velocity, 50 to 15 A (120 to 230V) power adaptor, CO2 regulator, fusion and more. In addition, it is for use with: aluminum, stainless steel, steel up to ⅜ inch thick and for agricultural equipment, automotive, automotive bodies, civil construction, HVAC, light fabrication, repair/maintenance.

Technical Specs

  • Item Welding System
  • Input Voltage 230V AC
  • Polarity AC
  • Welding Processes MIG, Stick, TIG
  • TIG Welding Maximum Output Current 200 A
  • For Wire Type Aluminum, Cored, Mild Steel, Stainless Steel
  • Maximum Wire Feed Speed 450 in/min
  • Stick Welding Output @ Duty Cycle 115V 70 A/22.8V @ 40%, 230V 170 A/26.8V @ 20%, 44 A/21.8V @ 100%, 66 A/22.6V @ 100%
  • MIG Welding Output @ Duty Cycle 0.15, 0.4, 1, 1, 115V: 90 A @18.5V, 230V: 200 A @ 24V, 57 A @ 16.9V, 77 A @ 17.9V
  • Weight 28.7 lb
  • Colour Yellow
  • For Material Type Aluminum, Stainless Steel, Steel
  • Max. Input Current 40 A
  • TIG Welding Minimum Output Current 90 A
  • Minimum Wire Diameter 0.024 in
  • Overall Depth 19 1/5 in
  • Overall Width 8 2/3 in
  • Power Cord Included Yes
  • Standards CSA
  • Amperage Range 10 to 200 A
  • Series EMP 210
  • Phase Single-Phase
  • Input Frequency 50/60 Hz
  • Stick Welding Maximum Output Current 170 A
  • MIG Welding Maximum Output Current 200 A
  • Maximum Wire Diameter 0.035 in (Aluminum), 0.03 in (Mild Steel), 0.03 in (Stainless Steel), 0.035 in (Cored Wire)
  • Model EMP 210
  • TIG Welding Output @ Duty Cycle 115V 90 A/13.6V @ 40%, 230V 200 A/18V @ 15%, 57 A/12.3V @ 100%, 77 A/13.1V @ 100%
  • Includes 180 MIG Gun with Velocity, 50 to 15 A (120 to 230V) Power Adaptor, CO2 Regulator, Consumables, Fusion, Sample Wire Spool of ESAB OK AristoRod 12.50 Mild Steel Wire (2#) and 0.024 in to 0.030 in and 0.030 in to 0.035 in Drive Rolls, Tweco, Tweco 17V TIG Torch and Tweco Electrode Holder, Tweco Ground Clamp with Heavy Duty 50 mm Dines Connection, Victor Argon
  • Application Agricultural Equipment, Automotive, Automotive Bodies, Civil Construction, HVAC, Light Fabrication, Repair and Maintenance
  • Features Advanced Functionality for Superior Welding Results, the Ultimate Welding Package, Unmatched Portability and Flexibility
  • For Maximum Material Thickness 3/8 in
  • Stick Welding Minimum Output Current 70 A
  • MIG Welding Minimum Output Current 90 A
  • Minimum Wire Feed Speed 80 in/min
  • Overall Height 15 in
  • Plug Type NEMA 5-20P
  • Power Cord Length 10 ft
  • Enhanced Process Lift TIG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list