!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EM 210 SERIES MIG WELDER, ALUMINUM, STAINLESS STEEL, STEEL, 0.035 IN, MIG, 10 FT CORD

EM 210 SERIES MIG WELDER, ALUMINUM, STAINLESS STEEL, STEEL, 0.035 IN, MIG, 10 FT CORD

ESAB

EM 210 SERIES MIG WELDER, ALUMINUM, STAINLESS STEEL, STEEL, 0.035 IN, MIG, 10 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EM 210 SERIES MIG WELDER, ALUMINUM, STAINLESS STEEL, STEEL, 0.035 IN, MIG, 10 FT CORD

EM 210 SERIES MIG WELDER, ALUMINUM, STAINLESS STEEL, STEEL, 0.035 IN, MIG, 10 FT CORD

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,935.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB0700501200
  • Mfr. Model # 0700501200
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.9 lbs

Product Details

This EM 210 MIG welder is model EM 210 and features advanced functionality for superior welding results, the ultimate welding package, unmatched portability and flexibility and includes Tweco, fusion, 180 MIG gun with velocity, consumables, victor argon, CO2 regulator, Tweco ground clamp with heavy duty 50 mm dinse connection, and more. In addition, it is for use with: aluminum, stainless steel, steel and for automotive, agricultural equipment, civil construction, and more.

Technical Specs

  • Item MIG Welder
  • Input Voltage 115 to 230V AC
  • Polarity AC
  • Welding Processes MIG
  • Maximum Wire Diameter 0.035 in
  • Model EM 210
  • Includes Tweco, Fusion, 180 MIG Gun with Velocity, Consumables, Victor Argon, CO2 Regulator, Tweco Ground Clamp with Heavy Duty 50 mm Dinse Connection, 50A to 15A (120 to 230V) Power Adaptor, Sample Wire Spool of ESAB OK AristoRod 12.50 Mild Steel Wire (2#) and 0.024 in to 0.030 in and 0.030 in to 0.035 in Dri Ve Rolls
  • Application Automotive, Agricultural Equipment, Civil Construction, Repair and Maintenance, Light Fabrication, Automotive Bodies, HVAC
  • Features Advanced Functionality for Superior Welding Results, the Ultimate Welding Package, Unmatched Portability and Flexibility
  • For Maximum Material Thickness 3/8 in
  • Minimum Wire Feed Speed 80 in/min
  • Overall Width 8 11/16 in
  • Power Cord Included Yes
  • Standards CSA
  • Enhanced Process Lift TIG
  • Series EM 210
  • Phase Single-Phase
  • Input Frequency 50/60 Hz
  • For Wire Type Aluminum, Cored Wire, Mild Steel, Stainless Steel
  • Maximum Wire Feed Speed 450 in/min
  • MIG Welding Output @ Duty Cycle 115V 90 A/18.5V @ 40%, 57 A/16.9V @ 100%, 230V 200 A/24V @ 15%, 77 A/17.9V @ 100%
  • Weight 28.7 lb
  • Colour Yellow
  • For Material Type Aluminum, Stainless Steel, Steel
  • Minimum Wire Diameter 0.024 in
  • Overall Height 15 in
  • Plug Type 5-20P
  • Power Cord Length 10 ft
  • Amperage Range 30 to 200 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list