!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIPE FLANGE: SCHEDULE 40 WELD NECK FLANGE, 316 STAINLESS STEEL, 2½ IN PIPE SIZE, CLASS 150

PIPE FLANGE: SCHEDULE 40 WELD NECK FLANGE, 316 STAINLESS STEEL, 2½ IN PIPE SIZE, CLASS 150

APPROVED VENDOR

PIPE FLANGE: SCHEDULE 40 WELD NECK FLANGE, 316 STAINLESS STEEL, 2½ IN PIPE SIZE, CLASS 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE FLANGE: SCHEDULE 40 WELD NECK FLANGE, 316 STAINLESS STEEL, 2½ IN PIPE SIZE, CLASS 150

PIPE FLANGE: SCHEDULE 40 WELD NECK FLANGE, 316 STAINLESS STEEL, 2½ IN PIPE SIZE, CLASS 150

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $227.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4WPT1
  • Mfr. Model # 4WPT1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.37 lbs

Product Details

Attach to system via a circumferential weld at the neck: welded area can be easily examined by radiography. Matched pipe and flange bore reduces turbulence and erosion inside the pipeline. Excellent in critical applications.

Technical Specs

  • ItemMetal Pipe Flange
  • Connection SurfaceRaised Face
  • Fitting Connection TypeFlanged x Weld-Neck
  • Pipe Fitting MaterialStainless Steel
  • ClassClass 150
  • Temp. Range-60 Degrees to 450 Degrees F
  • ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
  • Basic Fitting ShapeFlange
  • Specific Fitting Shape Weld-Neck Flange
  • Nominal Pipe Size 2 1/2 in
  • Flange Outside Diameter 7 in
  • Material Grade 316
  • Maximum Operating Pressure 150 psi
  • Number of Bolt Holes 4
  • Standards ANSI B16.5, ASTM A182

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list