!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WEATHER STATION,0 TO 99.99" RAIN FALL

WEATHER STATION,0 TO 99.99" RAIN FALL

ACURITE

WEATHER STATION,0 TO 99.99" RAIN FALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEATHER STATION,0 TO 99.99" RAIN FALL

WEATHER STATION,0 TO 99.99" RAIN FALL

ACURITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53DP84
  • Mfr. Model # 01021M
  • UNSPSC # 41114410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.67 lbs

Technical Specs

  • Item Wireless Weather Station
  • Power Source (2) AA Alkaline (Rain Gauge)
  • Data Update Frequency 18 sec (Sensor), 60 sec (Indoor), 60 sec (Rain Gauge)
  • Transmission Range 30 m
  • Humidity Accuracy +/-3% (20% to 80% Relative Humidity), +/-4% (10% to 20% Relative Humidity), +/-4% (80% to 90% Relative Humidity), +/-5% (0% to 10% Relative Humidity), +/-5% (90% to 100% Relative Humidity)
  • Manufacturer Warranty Length 1 yr
  • Includes Case No
  • Mounting Type Tabletop
  • Includes Software No
  • Includes Batteries No
  • Temperature Accuracy +/-2 Degrees F (Sensor)
  • Includes NIST-Traceable Calibration Certificate No
  • IP/NEMA Rating Not Rated
  • Rainfall Measurement Range 0.01 in and Up
  • Wireless Signal Strength 433 MHz
  • Sensor Length 5.875 in
  • Bluetooth Enabled No
  • Series AcuRite
  • Display Screen Type Color LCD
  • Weather Sensor Type Humidity, Lightning Detector, Temperature
  • Number of Pieces 3
  • Humidity Range 1% to 99%
  • Includes Color Display, Lightning Detector, Power Adapter, Rain Gauge, Tabletop Stand
  • Min/Max Memory No
  • Sampling Rate 60 sec
  • Standards Industry Canada License-Exempt RSS standard
  • Includes Mounting Hardware No
  • Temperature Display Units Degrees C, Degrees F
  • Temperature Range -40 Degrees to 158 Degrees F (Sensor)
  • Rainfall Measurement Accuracy +/-0.05% Per Inch of Rainfall
  • Data Logging No
  • Operating Temperature Range -40 Degrees to 158 Degrees F
  • Operating Humidity Range 1% to 99%
  • Wi-Fi Compatible No

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list