!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WBGT HEAT INDEX MONITOR 5-95 PCT RH

WBGT HEAT INDEX MONITOR 5-95 PCT RH

GENERAL

WBGT HEAT INDEX MONITOR 5-95 PCT RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WBGT HEAT INDEX MONITOR 5-95 PCT RH

WBGT HEAT INDEX MONITOR 5-95 PCT RH

GENERAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $275.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9CTZ1
  • Mfr. Model # 9CTZ1
  • UNSPSC # 41113607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item WBGT Heat Index Monitor
  • Temperature Accuracy +/-0.8 Degrees F/ +/-0.6 Degrees C
  • Heat Index Temperature Range 0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
  • Black Globe Diameter 1.57"
  • Black Globe Temperature Accuracy +/-2 Degrees F/C (Indoor), +/-3 Degrees F/C (Outdoor)
  • Battery Type AAA
  • Application HVAC/R, Medical
  • Audible Alarm Yes
  • Wet Bulb Globe Temperature Accuracy +/-2 Degrees F
  • Includes Mounting Hardware No
  • Includes AC Adapter No
  • Includes Case No
  • Backlit Screen No
  • Humidity Resolution 0.1 %
  • Low Battery Indicator Yes
  • Operating Humidity Range 0% to 95%
  • Includes NIST-Traceable Calibration Certificate No
  • Response Time 15 sec
  • Manufacturer Warranty Length 1 yr
  • Overall Width 48.7 mm
  • Display Screen Type LCD
  • Temperature Range 32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C
  • Black Globe Temperature Range 32 Degrees to 176 Degrees F (0 Degrees to 80 Degrees C)
  • Meter Type Black Globe
  • Humidity Accuracy +/-3% of Reading From 10 to 90% RH, +/-5% of Reading Elsewhere
  • Humidity Range 0% to 100%
  • Auto Shut-Off Yes (20 min)
  • Data Logging Yes
  • Data Hold No
  • Includes Memory Card No
  • Includes Probes Yes
  • Includes Batteries Yes
  • Wet Bulb Globe Temperature Range 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
  • Battery Run Time 1,000 hr
  • Includes Batteries, User's Manual
  • IP/NEMA Rating Not Rated
  • Operating Temperature Range 0 Degrees to 50 Degrees C
  • Temperature Display Units Degrees C, Degrees F
  • Overall Depth 254 mm
  • Overall Height 40 mm
  • Mounting Type Tripod
  • Wet Bulb Temperature Range 70 Degrees to 115 Degrees F (21 Degrees to 45 Degrees C)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list