!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Relative Humidity Range
Temp. Range (F)
Wet Bulb Temperature Range
Dew Point Range

Heat Stress Monitors

https://catalogue.grainger.ca/?hybris=true

7 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KESTREL
  • HEAT STRESS MONITOR, TEMPERATURE RANGE -20 ° F TO 158 ° F, -29 ° C TO 70 ° C, HUMIDITY RANGE 10% TO 90%
  • Item # REE0854ORA
  • Mfr. Model # 0854ORA
  • EHC: EHC :
  • This heat stress monitor has a -20 Degrees to 158 Degrees F/-29C to 70C temperature range with a +/-0.9 Degrees F accuracy and a 10% to 90% humidity range with a +/-2% accuracy. It features a backlit LCD, a USB interface, and comes with a neck lanyard, protective drawstring pouch, certificate of conformity, and instruction manual.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 186
  • REED INSTRUMENTS
  • HEAT STRESS MONITOR, LCD, WITH NIST CERTIFICATE, CASE, TEMPERATURE RANGE 32 ° F TO 122 ° F, 0 ° C TO 50 ° C
  • Item # REER6250SD-NIST
  • Mfr. Model # R6250SD-NIST
  • EHC: EHC :
  • This heat stress monitor has a 32℉ to 122 Degrees F/0C to 50C temperature range with a +/-1.5 Degrees F accuracy and a 5% to 95% relative humidity range with a +/-3% accuracy. It features an LCD and a -13.5 Degrees F to 120.1 Degrees F dew point range. This monitor includes six AA batteries, a carrying case, and a NIST certificate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GENERAL
  • MONITOR INDEX DIGITAL POCKET HEAT
  • Item # GTISAM800IND
  • Mfr. Model # SAM800IND
  • EHC: EHC :
  • Digital pocket heat index monitor. Ideal for professional monitoring of outdoor conditions for sports and worker safety. Displays heat index, termperature, humidity, and dew point. Features a danger icon with audible beep, max/min memory, data hold and auto power off.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 186
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list