!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WATERLESS URINAL: WATERLESS SANTA FE, 0 GPF, HIGH PERFORMANCE COMPOSITE/FIBREGLASS

WATERLESS URINAL: WATERLESS SANTA FE, 0 GPF, HIGH PERFORMANCE COMPOSITE/FIBREGLASS

WATERLESS NO-FLUSH URINAL

WATERLESS URINAL: WATERLESS SANTA FE, 0 GPF, HIGH PERFORMANCE COMPOSITE/FIBREGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERLESS URINAL: WATERLESS SANTA FE, 0 GPF, HIGH PERFORMANCE COMPOSITE/FIBREGLASS

WATERLESS URINAL: WATERLESS SANTA FE, 0 GPF, HIGH PERFORMANCE COMPOSITE/FIBREGLASS

WATERLESS NO-FLUSH URINAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $595.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS23PC30
  • Mfr. Model # 2903
  • UNSPSC # 30181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • Item Waterless Urinal
  • Brand and Series Waterless Santa Fe
  • Gallons per Flush 0 gpf
  • Flush Valve Type Included None
  • Urinal Material Fibreglass, High Performance Composite
  • Includes Flush Valve Cover No
  • Manufacturers Warranty Length 3 yr Limited
  • Cartridges Required Yes
  • Includes Bowl No
  • Includes Urinal Yes
  • Urinal Product Type Waterless Urinal
  • Urinal Mounting Style Wall
  • Flushing Method Waterless
  • Flush Handle Not Included
  • Colour White
  • ADA Compliance ADA Compliant
  • Includes Mounting Hardware
  • Standards ASME A112.19.19, IAPMO,ANSI z124.9
  • Includes Toilet Tank No

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: WaterSense Certified

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list