!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOULDER WASHER, FOR SCREW SIZE 5/16 IN, NYLON, WHITE, 0.32 IN ID, LONG, PLAIN FINISH, 40 PK

SHOULDER WASHER, FOR SCREW SIZE 5/16 IN, NYLON, WHITE, 0.32 IN ID, LONG, PLAIN FINISH, 40 PK

APPROVED VENDOR

SHOULDER WASHER, FOR SCREW SIZE 5/16 IN, NYLON, WHITE, 0.32 IN ID, LONG, PLAIN FINISH, 40 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOULDER WASHER, FOR SCREW SIZE 5/16 IN, NYLON, WHITE, 0.32 IN ID, LONG, PLAIN FINISH, 40 PK

SHOULDER WASHER, FOR SCREW SIZE 5/16 IN, NYLON, WHITE, 0.32 IN ID, LONG, PLAIN FINISH, 40 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.31 / PACKAGE of 40

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4DCL9
  • Mfr. Model # 10SC312050
  • UNSPSC # 31161815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This shoulder washer is made of 6/6 nylon and has a bright (uncoated) finish. Plus, it is white and meets the standards for UL94 V-2 industry standards. This shoulder washer also has the following resistance properties: abrasion resistant, corrosion resistant, and it is designed for screws measuring 5/16 inch.

Technical Specs

  • Item Shoulder Washer
  • For Screw Size 5/16 in
  • Shoulder Outside Diameter 0.62 in
  • Sleeve Outside Diameter 0.36 in
  • Material Nylon
  • System of Measurement Inch
  • Industry Standards UL94 V-2
  • Minimum Temperature -40 Degrees F
  • Sleeve Height 0.5 in
  • Colour White
  • Inside Diameter 0.32 in
  • Shoulder Height 0.063 in
  • Overall Height 0.563 in
  • Material Grade/Class 6/6
  • Finish Bright (Uncoated)
  • Maximum Temperature 185 Degrees F
  • Resistance Properties Abrasion Resistant, Corrosion Resistant
  • Sleeve Length Type Long

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list