!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPHERICAL WASHER ASSEMBLY, FOR SCREW SIZE ¾ IN, STEEL, BLACK OXIDE, 0.781 IN BOTTOM INSIDE DIA

SPHERICAL WASHER ASSEMBLY, FOR SCREW SIZE ¾ IN, STEEL, BLACK OXIDE, 0.781 IN BOTTOM INSIDE DIA

TE-CO

SPHERICAL WASHER ASSEMBLY, FOR SCREW SIZE ¾ IN, STEEL, BLACK OXIDE, 0.781 IN BOTTOM INSIDE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPHERICAL WASHER ASSEMBLY, FOR SCREW SIZE ¾ IN, STEEL, BLACK OXIDE, 0.781 IN BOTTOM INSIDE DIA

SPHERICAL WASHER ASSEMBLY, FOR SCREW SIZE ¾ IN, STEEL, BLACK OXIDE, 0.781 IN BOTTOM INSIDE DIA

TE-CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2YHK9
  • Mfr. Model # 42705
  • UNSPSC # 31161819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

This spherical washer assembly is made of steel and has a black oxide finish. It meets the standards for TCMAI dimensional standards. This spherical washer assembly is designed for screws measuring 3/4 inch.

Technical Specs

  • Item Spherical Washer Assembly
  • Bottom Washer Outside Diameter 1.625 in
  • Dimensional Standards TCMAI
  • For Screw Size 3/4 in
  • Maximum Rotation 3 Degrees
  • Minimum Thickness 0.375 in
  • Spherical Washer Type Spherical Washer Assembly
  • Top Washer Inside Diameter 0.813 in
  • Top Washer Radius 2.25 in
  • Bottom Washer Inside Diameter 0.781 in
  • Bottom Washer Radius 2.25 in
  • Finish Black Oxide
  • Material Steel
  • Maximum Thickness 0.375 in
  • Rockwell Hardness 15N85 to 15N90
  • System of Measurement Inch
  • Top Washer Outside Diameter 1.625 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list