!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL SHLVG H 14 W 36 D 14 CHRM

WALL SHLVG H 14 W 36 D 14 CHRM

APPROVED VENDOR

WALL SHLVG H 14 W 36 D 14 CHRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL SHLVG H 14 W 36 D 14 CHRM

WALL SHLVG H 14 W 36 D 14 CHRM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2HGD2
  • Mfr. Model # 2HGD2
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Wall-mount wire shelving kit. Open wire design minimizes dust accumulation and allows good air circulation and light penetration. Kits include shelving and 2 post mounts. NSF certified. Shelves adjust in 1 inch increments. Shelf capacity: 250 lbs. evenly distributed.

Technical Specs

  • Item Wire Wall Shelf
  • Shelf Gauge 18 ga
  • Load Capacity per Shelf 250 lb
  • Usable Depth 14 in
  • Mounting Mechanism Post
  • Overall Depth 14 in
  • Overall Width 36 in
  • Includes Mounting Posts
  • Material Steel
  • Colour Silver
  • Standards NSF
  • Shelf Adjustment Increments 1 in
  • Shelf Style Ventilated
  • Number of Shelves 1
  • Usable Width 36 in
  • Mounting Type Wire Mount
  • Overall Height 14 in
  • Load Capacity 250 lb
  • Includes Mounting Hardware Yes
  • Adjustability Adjustable
  • Finish Chrome

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list