Heavy-duty 1-101 cutting tips, general purpose hand and machine, oxyacetylene gas, size 000, series 1, tip type 101, cut metal thickness 1/8 inches.
Technical Specs
ItemCutting Tip
For Torch TypeHandheld, Machine
Tip Size000
Maximum Cutting Thickness1/8 in
Compatible Cutting AttachmentCA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
ApplicationFabrication, Repair and Maintenance
Flame TypeMedium Preheat
Kerf Width0.04 in
Minimum Cutting Speed28 in/min
Pressure Rating (Fuel)3 to 5 psig (Acetylene)
Compatible Fuel TypeAcetylene
Tip Series1-101
Tip DesignOne Piece
Compatible Cutting Torch SeriesHC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible ManufacturerVictor
Compatible Torch Manufacturer Part NumberHC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065A, MT 1065N, MT 204A, MT 210A, MT 310A, MT 310AV, MT 318A, MT 318AV, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
Fuel Flow Rate3 to 5 scfh (Acetylene)
Maximum Cutting Speed32 in/min
Oxygen Flow Rate20 to 25 scfh (Cutting), 3 to 5 scfh (Preheat)
Pressure Rating (Oxygen)20 to 25 psig (Cutting), 3 to 5 psig (Preheat)