!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
1-101 SERIES CUTTING TIP, ACETYLENE, 1/8 IN MAXIMUM THICKNESS, PH6

1-101 SERIES CUTTING TIP, ACETYLENE, 1/8 IN MAXIMUM THICKNESS, PH6

UNIWELD

1-101 SERIES CUTTING TIP, ACETYLENE, 1/8 IN MAXIMUM THICKNESS, PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1-101 SERIES CUTTING TIP, ACETYLENE, 1/8 IN MAXIMUM THICKNESS, PH6

1-101 SERIES CUTTING TIP, ACETYLENE, 1/8 IN MAXIMUM THICKNESS, PH6

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNW1-101-000
  • Mfr. Model # 1-101-000
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 1483
  • Shipping Weight 0.2 lbs

Product Details

Size 000 acetylene Victor style medium preheat cutting tip for general purpose and machine cutting, to be used with cutting attachment 780, hand cutting torches 830, 850, and EC72780, and machine cutting torch 68.

Technical Specs

  • ItemCutting Tip
  • For Torch TypeHandheld, Machine
  • Tip Size000
  • Compatible Cutting Torch Series830, 850, EC72780, 68
  • ApplicationGeneral Purpose Cutting, Machine Cutting
  • Fuel Flow Rate5 scfh
  • Maximum Cutting Speed28/32 in/min
  • Pressure Rating (Fuel)5 psig
  • Compatible Fuel Type Acetylene
  • Tip Series 1-101
  • Maximum Cutting Thickness 1/8 in
  • Compatible Cutting Attachment 780
  • Flame Type Medium Preheat
  • Kerf Width 0.04 in
  • Oxygen Flow Rate 20/25 scfh
  • Pressure Rating (Oxygen) 20/25 psig
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list