!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING CUTTING OUTFIT, 90-DEGREE, CUTS 8 IN, OXYGEN/ACETYLENE

WELDING CUTTING OUTFIT, 90-DEGREE, CUTS 8 IN, OXYGEN/ACETYLENE

STOODY

WELDING CUTTING OUTFIT, 90-DEGREE, CUTS 8 IN, OXYGEN/ACETYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING CUTTING OUTFIT, 90-DEGREE, CUTS 8 IN, OXYGEN/ACETYLENE

WELDING CUTTING OUTFIT, 90-DEGREE, CUTS 8 IN, OXYGEN/ACETYLENE

STOODY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,608.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0384-2120
  • Mfr. Model # 0384-2120
  • UNSPSC # 23241500
  • CATALOGUE PAGE # 1477
  • Shipping Weight 14.1 lbs

Product Details

This welding and cutting outfit has a 90-degree head angle and is designed for acetylene and oxygen use. The product cuts up to eight inches. It also has a ST2600FC 21-inch cutting attachment and ST2600FC torch handle.

Technical Specs

  • Item Cutting Outfit
  • Kit Series Cutter Edge 2.0
  • Cutting Attachment Manufacturer Part Number ST2600FC
  • Regulator CGA Number (Fuel) CGA 510
  • Product Type Cutting Torch Kit
  • Includes EDGE 2.0 Acetylene Regulator (ESS42-15-510) and Welding Guide, EDGE 2.0 Oxygen Regulator (ESS42-60-540), Victor ST2600FC Cutting Torch
  • Number of Brazing and Soldering Tips 0
  • Number of Regulators 2
  • Regulator Model (Fuel) ESS4-15-510
  • Standards AS4267, ASTM G-175, CGA E-4, ISO 2503, UL 252
  • Compatible Fuel Type Acetylene
  • Torch Handle Model ST2600FC
  • Head Angle 90 Degrees
  • Regulator CGA Number (Oxygen) CGA 540
  • Torch Style Victor
  • Application Cutting, Heating
  • Number of Cutting Tips 0
  • Number of Welding Nozzles 0
  • Regulator Model (Oxygen) ESS4-125-540

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list