!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VERTICAL PACKED A/C, 9300/11600 BTUH, 350 TO 400 SQ FT, 11 EER, R-410A, 208/230V

VERTICAL PACKED A/C, 9300/11600 BTUH, 350 TO 400 SQ FT, 11 EER, R-410A, 208/230V

FRIEDRICH

VERTICAL PACKED A/C, 9300/11600 BTUH, 350 TO 400 SQ FT, 11 EER, R-410A, 208/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
VERTICAL PACKED A/C, 9300/11600 BTUH, 350 TO 400 SQ FT, 11 EER, R-410A, 208/230V

VERTICAL PACKED A/C, 9300/11600 BTUH, 350 TO 400 SQ FT, 11 EER, R-410A, 208/230V

FRIEDRICH

Clearance Price :
$1,839.27 / EACH

Your Price : $3,678.54 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # FREVHA09K34RTP
  • Mfr. Model # VHA09K34RTQ
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1893
  • Shipping Weight 164.0 lbs

Product Details

This vertical packed A/C has a cooling/heating capacity of 9300/11600 BTUH and covers an area ranging from 350 to 400 square feet. It operates at 208/230V AC, 4.1A, and 3400W. The two-speed A/C with 490 CFM measures 23 width x 32 height x 23 inches depth and has a EER rating of 11. It includes R-410A refrigerant and has a rotary compressor. The single-phase A/C meets the AHRI standard.

Technical Specs

  • Item Vertical Packaged Air Conditioner
  • Cooling Capacity 9,300 BtuH
  • Heating Capacity - Electric 11,600 BtuH
  • Heating Watts 3.4 kW
  • EER 11.0
  • Amps 4.1 A
  • Phase 1
  • Control Voltage 24V AC/DC
  • Exhaust Air Flow 60 cfm
  • Refrigerant Type R-410A
  • Width 23 in
  • Weight 142 lb
  • Standards cUL
  • Operation Mode - HVAC Cooling/Heating
  • Heating Method Heat Pump with Electric Heat
  • Heating Capacity - Heat Pump 8,300 BtuH
  • Air Flow 490 cfm
  • Reverse Cycle Heat COP 3.3
  • Voltage 208-230V AC
  • Hz 60 Hz
  • Seacoast Corrosion Protection Front and Rear Coil
  • Max. ESP 0.3 in
  • Height 32 in
  • Depth 23 in
  • Includes Requires Wall Plenum, either VPAWP1-14 or VPAWP1-8- (Not Included)
  • Manufacturers Warranty Length 1 yr Parts/Labor, 5 yr Limited

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list