!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLEEVE ADAPTER KIT, SHEET METAL, 4.8V DC, 23X41¾X44 IN, ADHESIVE GASKET, FOR VPAK

SLEEVE ADAPTER KIT, SHEET METAL, 4.8V DC, 23X41¾X44 IN, ADHESIVE GASKET, FOR VPAK

FRIEDRICH

SLEEVE ADAPTER KIT, SHEET METAL, 4.8V DC, 23X41¾X44 IN, ADHESIVE GASKET, FOR VPAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLEEVE ADAPTER KIT, SHEET METAL, 4.8V DC, 23X41¾X44 IN, ADHESIVE GASKET, FOR VPAK

SLEEVE ADAPTER KIT, SHEET METAL, 4.8V DC, 23X41¾X44 IN, ADHESIVE GASKET, FOR VPAK

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $434.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FREVPASA1
  • Mfr. Model # VPASA1
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Product Details

This sleeve adapter kit is made of sheet metal and has an operating voltage of 4.8 voltage DC. It measures 23 width x 41 3/4 height x 44 inches depth and is suitable for use with VPAK. The kit includes adhesive gasket, baffle extension, baffles for a sleeve, cage nuts, double-sided tape, leg bolts with isolator pad, screws, stand brackets, stand brackets extension, VPAK adapter, and vpak adapter tray.

Technical Specs

  • Item Sleeve Adapter Kit
  • Material Sheet Metal
  • Height 41 3/4 in
  • Depth 44 in
  • Accessory Type Sleeve Adapter Kit
  • Voltage 4.8V DC
  • For Use With VPAK
  • Width 23 in
  • Includes Adhesive Gasket, Baffle Extension, Baffles for Sleeve, Cage Nuts, Double Sided Tape, Leg Bolts with Isolator Pad, Screws, Stand Brackets, Stand Brackets Extension, VPAK Adapter, VPAK Adapter Tray

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list