!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VACUUM ANCHOR SYSTEM, 1 WORKER PER SYSTEM, 310 LB CAPACITY, BATTERIES/CARRYING CASE

VACUUM ANCHOR SYSTEM, 1 WORKER PER SYSTEM, 310 LB CAPACITY, BATTERIES/CARRYING CASE

DBI-SALA

VACUUM ANCHOR SYSTEM, 1 WORKER PER SYSTEM, 310 LB CAPACITY, BATTERIES/CARRYING CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VACUUM ANCHOR SYSTEM, 1 WORKER PER SYSTEM, 310 LB CAPACITY, BATTERIES/CARRYING CASE

VACUUM ANCHOR SYSTEM, 1 WORKER PER SYSTEM, 310 LB CAPACITY, BATTERIES/CARRYING CASE

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27,422.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI2200108
  • Mfr. Model # 2200108
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Product Details

Mobi-Lok(TM) Self-Contained Vacuum Anchors (SCVAs) for attachment to smooth, non-porous surfaces. The product includes a self-contained one-piece vacuum anchor assembly that allows the user to power off of shop air, a large-capacity detached compressed ga

Technical Specs

  • Item Self Contained Vacuum Anchor
  • Vacuum Anchor Application Aviation
  • Mounting Type Vacuum Anchor
  • Vacuum Anchor Type Secondary
  • Includes Batteries, Carrying Case
  • Anchor Installation Reusable
  • D-Ring Material Stainless Steel
  • Housing Material Plastic
  • Pressure 150 psi
  • Length 22 in
  • Weight Capacity 310 lb
  • Power Source Air Cylinder, Supplied Air Line
  • Workers per System 1
  • Standards OSHA, ANSI, CSA Intrinsically Safe
  • Anchor Material Aluminum
  • Depth 6 in
  • Width 22 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list