!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
V-BELT PULLEY,5/8"FIXED,2.05"OD,CASTIRON

V-BELT PULLEY,5/8"FIXED,2.05"OD,CASTIRON

TB WOOD'S

V-BELT PULLEY,5/8"FIXED,2.05"OD,CASTIRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
V-BELT PULLEY,5/8"FIXED,2.05"OD,CASTIRON

V-BELT PULLEY,5/8"FIXED,2.05"OD,CASTIRON

TB WOOD'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5RHY7
  • Mfr. Model # AK2058
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Standard V-Belt Pulley
  • 3V Pitch Diameter Not Applicable
  • 4L Pitch Diameter 2.05 in
  • 5VX Pitch Diameter Not Applicable
  • AX Pitch Diameter 2.05 in
  • BX Pitch Diameter Not Applicable
  • CX Pitch Diameter Not Applicable
  • Bore Type Fixed
  • For Belt Trade Size 3L, 4L, A, AX
  • Material Cast Iron
  • Number of Grooves 1
  • Pitch Diameter 2.05 in
  • Hub Projection 0.44 in
  • Includes Set Screw
  • Keyway Depth 3/32 in
  • Length through Bore 15/16 in
  • Overall Width 1 1/8 in
  • Weight 0.5 lb
  • 3L Pitch Diameter 1.71 in
  • 3VX Pitch Diameter Not Applicable
  • 5V Pitch Diameter Not Applicable
  • A Pitch Diameter 2.05 in
  • B Pitch Diameter Not Applicable
  • C Pitch Diameter Not Applicable
  • Bore Diameter 5/8 in
  • Standards ISO 9001:2015
  • For V-Belt Type Classical, Cogged
  • Maximum Bore Diameter 5/8 in
  • Outside Diameter 2.05 in
  • Face Width 0.66 in
  • Hub Type One Side
  • Keyway Yes
  • Keyway Width 3/16 in
  • Material Fabrication Cast
  • Pulley Construction Plain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list