!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
V-BELT IDLER PULLEY,5/8 IN FLAT BEL

V-BELT IDLER PULLEY,5/8 IN FLAT BEL

FENNER DRIVES

V-BELT IDLER PULLEY,5/8 IN FLAT BEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
V-BELT IDLER PULLEY,5/8 IN FLAT BEL

V-BELT IDLER PULLEY,5/8 IN FLAT BEL

FENNER DRIVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2ZRT1
  • Mfr. Model # 2ZRT1
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item V-Belt Idler Pulley
  • For Belt Type Flat
  • Face Width 0.77 in
  • Pulley Material Fiberglass-Reinforced Nylon
  • Bearing Material Chrome Steel
  • Face Diameter 3 in
  • Features ABEC-1 Bearing
  • For Use With Self Adjusting Belt Tensioner
  • Material Fabrication Molded
  • Maximum Radial Load at Speed 2141 lb @ 33 RPM
  • Number of Bearings 1
  • Overall Width 1 1/16 in
  • Standards ABEC-1, ASTM D256, ASTM D638, ASTM D648, ASTM D790
  • Bearing Type Ball
  • Bore Diameter 17 mm
  • Outside Diameter 3.5 in
  • Bearing Closure Double Sealed
  • Bearing Number 6203-2RS
  • Face Type Crowned
  • For Belt Series Powermax
  • Lubrication Mobil Polyrex EM
  • Maximum Operating Temperature 350 Degrees F
  • Minimum Operating Temperature -20 Degrees F
  • Number of Flanges 2
  • Resistance Properties Abrasion Resistance, High and Low Temperature Resistance

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list