!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY CART,500LBS. LOAD CAP.,BLACK

UTILITY CART,500LBS. LOAD CAP.,BLACK

RUBBERMAID

UTILITY CART,500LBS. LOAD CAP.,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART,500LBS. LOAD CAP.,BLACK

UTILITY CART,500LBS. LOAD CAP.,BLACK

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $497.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG406R89
  • Mfr. Model # 1997206
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.24 lbs

Technical Specs

  • Item Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves
  • Lip Style 4-Sided Lipped
  • Bottom Shelf Lip Height 2 in
  • Load Capacity 500 lb
  • Shelf Width 17 in
  • Distance Between Shelves 20 in
  • Distance Between Middle and Bottom Shelf 25-1/4"
  • Handle Height 36 in
  • Caster Wheel Type Standard
  • Caster Wheel Dia. 5 in
  • Number of Compartments 0
  • Overall Height 36 in
  • Overall Width 18 in
  • Assembled/Unassembled Unassembled
  • Shelf Material Thermoplastic Resin
  • Leg Material Polyethylene
  • Shelf Colour Black
  • Number of Shelves 2
  • Lip Height 2 in
  • Top Shelf Lip Height 2 in
  • Shelf Length 44 in
  • Top Shelf Height 34 in
  • Distance Between Top and Middle Shelf 25-1/4"
  • Handle Type Ergonomic
  • Caster Brake Type Side Pedal Brake
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake
  • Number of Drawers 0
  • Overall Length 46 1/2 in
  • Includes Electrical Outlets No
  • Includes (2) Hooks, Cup Holder, Slots for Tool Storage, Small Part Storage, V-Notch Cutting
  • Leg Colour Black
  • Overall LxWxH 46-1/2 in x 18 in x 36 in
  • Shelf LxW 44 in x 17 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list