!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNION: STRAIGHT CONNECTOR, MALE O-RING FACE SEAL X MALE O-RING FACE SEAL, 500 ° F MAX

UNION: STRAIGHT CONNECTOR, MALE O-RING FACE SEAL X MALE O-RING FACE SEAL, 500 ° F MAX

PARKER

UNION: STRAIGHT CONNECTOR, MALE O-RING FACE SEAL X MALE O-RING FACE SEAL, 500 ° F MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION: STRAIGHT CONNECTOR, MALE O-RING FACE SEAL X MALE O-RING FACE SEAL, 500 ° F MAX

UNION: STRAIGHT CONNECTOR, MALE O-RING FACE SEAL X MALE O-RING FACE SEAL, 500 ° F MAX

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE6HLO-S
  • Mfr. Model # 6HLO-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemUnion
  • Fitting Side A Connection TypeMale O-Ring Face Seal
  • Finish/CoatingZinc Nickel-Plated
  • Fitting Side A Tube Outer Diameter3/8 in
  • Maximum Operating Pressure9,200 psi
  • Overall Length1 7/32 in
  • Compatible Fitting BrandsSeal-Lok
  • System of MeasurementImperial
  • Compatible Tube MaterialAlloy Steel, Copper, Monel Nickel Alloy, Stainless Steel, Steel
  • Hex Size3/4 in
  • Resistance PropertiesVibration-Resistant
  • Application Air
  • Fitting Side B Connection Type Male O-Ring Face Seal
  • Fitting Material Steel
  • Fitting Side B Tube Outer Diameter 3/8 in
  • Maximum Operating Temperature 500 Degrees F
  • Specific Fitting Shape Straight Connector
  • Series Seal-Lok
  • Standards SAE J1453
  • Compatible Tube Wall Thickness 0.109 in
  • Minimum Operating Temperature 65 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list