!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
U DRIVE SCREW, ¾ IN L, KNURLED, STEEL, ZINC PLATED, 0.153 IN HEAD H, 0.408 IN HEAD W

U DRIVE SCREW, ¾ IN L, KNURLED, STEEL, ZINC PLATED, 0.153 IN HEAD H, 0.408 IN HEAD W

APPROVED VENDOR

U DRIVE SCREW, ¾ IN L, KNURLED, STEEL, ZINC PLATED, 0.153 IN HEAD H, 0.408 IN HEAD W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
U DRIVE SCREW, ¾ IN L, KNURLED, STEEL, ZINC PLATED, 0.153 IN HEAD H, 0.408 IN HEAD W

U DRIVE SCREW, ¾ IN L, KNURLED, STEEL, ZINC PLATED, 0.153 IN HEAD H, 0.408 IN HEAD W

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.31 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6YFT8
  • Mfr. Model # DS-1212-100
  • UNSPSC # 31161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Product Details

This u-drive screw is made of steel and has a zinc-plated finish. It has an overall length of 57/64 inch and a #12-3/4 thread. It has a knurled head type and an inch system of measurement.

Technical Specs

  • Item U-Drive Screw
  • Finish Zinc Plated
  • Thread Size #12-3/4
  • Thread Style Fully Threaded
  • Head Height 0.153 in
  • Maximum Head Width 0.408 in
  • Maximum Head Height 0.153 in
  • System of Measurement Inch
  • Head Thickness 0.395 in
  • Overall Length 57/64 in
  • Tip Material Steel
  • Type U-Drive Screw
  • Material Steel
  • Fastener Length 3/4 in
  • Head Width 0.408 in
  • Head Type Knurled
  • Minimum Head Width 0.382 in
  • Minimum Head Height 0.139 in
  • Head Material Steel
  • Includes Nut No
  • Screw Size #12
  • Tip Type Pilotted

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list