!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CARBON ARC GOUGING TORCH, 1,000 A, 10 FOOT CABLE LENGTH, K4000

AIR CARBON ARC GOUGING TORCH, 1,000 A, 10 FOOT CABLE LENGTH, K4000

ARCAIR

AIR CARBON ARC GOUGING TORCH, 1,000 A, 10 FOOT CABLE LENGTH, K4000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CARBON ARC GOUGING TORCH, 1,000 A, 10 FOOT CABLE LENGTH, K4000

AIR CARBON ARC GOUGING TORCH, 1,000 A, 10 FOOT CABLE LENGTH, K4000

ARCAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,133.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ARC61-082-009
  • Mfr. Model # 61082009
  • UNSPSC # 23271821
  • CATALOGUE PAGE # 1455
  • Shipping Weight 8.35 lbs

Product Details

This K4000 air carbon arc gouging torch features improved cable electrical conduction, improved torch air flow, superior outer cable cover. In addition, it is for use with: aluminum, aluminum bronze, aluminum nickel bronze, carbon steel, cast iron, copper alloys, ductile iron, hafnium, low alloy steel, magnesium alloys, and more up to 5/8 inch thick and for applications including farms, railroads, shipyards, steel fabrication plants. It can be used for Air Carbon arc cutting and gouging.

Technical Specs

  • ItemAir Carbon Arc Gouging Torch
  • Cable Length10 ft
  • Head Angle15 Degrees
  • Torch Model61-082-009
  • Cooling MethodAir-Cooled
  • ColourBlack, Red
  • FeaturesImproved Cable Electrical Conduction, Improved Torch Air Flow, Superior Outer Cable Cover
  • For Maximum Material Thickness5/8 in (Steel)
  • Maximum Current1,000 A
  • Duty Rating Heavy Duty
  • Minimum Required Air Pressure 80 psi
  • Series K4000
  • Welding Processes Air Carbon Arc Cutting and Gouging
  • Application Farms, Railroads, Shipyards, Steel Fabrication Plants
  • For Electrode Shape Flat, Half Round, Joined, Pointed
  • For Material Type Aluminum, Aluminum Bronze, Aluminum Nickel Bronze, Carbon Steel, Cast Iron, Copper Alloys, Ductile Iron, Hafnium, Low-Alloy Steel, Magnesium Alloys, Malleable Iron, Nickel Alloys, Titanium, Zirconium
  • For Minimum Material Thickness 3/16 in (Steel)
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list