!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Maximum Current
Cable Length
Series
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Air Carbon Arc Cutting & Gouging Torches

Air carbon arc (CAC-A) torches hold compatible electrodes for cutting and gouging tasks on metal workpieces. Each torch connects to a compatible power supply that provides current to an electrode to generate an arc that melts the metal. The torch also connects to a compressed air supply that delivers a jet of air to blow away the molten material and gouge or cut the workpiece without damaging the underlying material.

https://catalogue.grainger.ca/?hybris=true

6 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ARCAIR
  • AIR CARBON ARC GOUGING TORCH, 1,000 A, 10 FOOT CABLE LENGTH, K4000
  • Item # ARC61-082-009
  • Mfr. Model # 61082009
  • EHC: EHC :
  • This K4000 air carbon arc gouging torch features improved cable electrical conduction, improved torch air flow, superior outer cable cover. In addition, it is for use with: aluminum, aluminum bronze, aluminum nickel bronze, carbon steel, cast iron, copper alloys, ductile iron, hafnium, low alloy steel, magnesium alloys, and more up to 5/8 inch thick and for applications including farms, railroads, shipyards, steel fabrication plants. It can be used for Air Carbon arc cutting and gouging.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1455
  • ARCAIR
  • CUTSKILL CSK4000 SERIES CUTSKILL ANGLE, CABLE, TORCH
  • Item # ARC61-088-007
  • Mfr. Model # 61088007
  • EHC: EHC :
  • This CutSkill CSK4000 cutskill angle includes cable, torch. In addition, it is designed for applications including heavy-duty fabrication, maintenance, railroad, shipyard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ARCAIR
  • CSK4000 SERIES GOUGING TORCH, 1,000 A, 10 FT CABLE
  • Item # ARC61-088-010
  • Mfr. Model # 61088010
  • EHC: EHC :
  • This CSK4000 gouging torch features 360 degree swivel cable, durable front insulators, high quality cable hose, natural 15 degree torch angle, positive grip handle, reduced weight. In addition, it is designed for applications including farms, shipyards, steel fabrication plants, railroads.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ARCAIR
  • ARCAIR K-3000 SERIES ARC GOUGING TORCH AND CABLE, 600 A
  • Item # ARC61-065-006
  • Mfr. Model # 61065006
  • EHC: EHC :
  • New and improved airflow and four barrel air nozzle gives optimum metal removal. At 600 A maximum it is rated for medium-duty applications and is designed for maintenance jobs in such areas as mining, construction, and all types of metal fabrication.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1455
  • WELDCRAFT
  • WELDCRAFT A-125 SERIES VALVE, 125 A, 25 FT
  • Item # WDCWP9V25R
  • Mfr. Model # WP-9V-25-R
  • EHC: EHC :
  • Air-cooled pencil torch with valve. Amps: 100 AC/125 DC. Length: 25 ft. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list