!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRUCK PLATFORM

TRUCK PLATFORM

APPROVED VENDOR

TRUCK PLATFORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRUCK PLATFORM

TRUCK PLATFORM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $728.76 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3BE80
  • Mfr. Model # 3BE80
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 635
  • Shipping Weight 160.0 lbs

Product Details

Utility cart, heavy-duty platform truck, 2,500 pound load capacity, 30 inch x 60 inch deck size. Pneumatic wheel size 8 inch x 2 inch.

Technical Specs

  • Item General Purpose Steel-Deck Platform Truck
  • Overall Height 42 1/4 in
  • Overall Width 30 in
  • Deck Finish/Coating Powder Coated
  • Deck Height 11 1/4 in
  • Deck Width 30 in
  • Frame Material Steel
  • Handle Type Removable Raised
  • Handle Height 40 in
  • Number of Platforms 1
  • Assembled/Unassembled Unassembled
  • Foldable No
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Width 2 in
  • Caster Wheel Type Standard
  • Load Capacity 2,500 lb
  • Overall Length 60 in
  • Deck Material Steel
  • Deck Gauge 13 ga
  • Deck Length 60 in
  • Deck Surface Smooth
  • Frame Finish/Coating Powder Coated
  • Handle Pocket Location Dual Ends
  • Side Panel Type No Side Panels
  • Colour Red
  • Includes Mounting Hardware
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Dia. 8 in
  • Caster Wheel/Tread Material Polyolefin

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list