!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TILE CEILING 24X24 5/8 16/PK

TILE CEILING 24X24 5/8 16/PK

ARMSTRONG

TILE CEILING 24X24 5/8 16/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TILE CEILING 24X24 5/8 16/PK

TILE CEILING 24X24 5/8 16/PK

ARMSTRONG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.04 / PACKAGE of 16

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AWI737C
  • Mfr. Model # 737C
  • UNSPSC # 30161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.3 lbs

Technical Specs

  • Item Ceiling Tile
  • Grid Size 15/16 in
  • Overall Width 24 in
  • Fire Retardant Class Class A
  • Noise Reduction Coefficient 0.55
  • Texture Coarse
  • Colour White
  • Features Economical
  • Resistance Properties Sag Resistant
  • Thickness 5/8 in
  • Edge Type Angled Tegular
  • Overall Length 24 in
  • Ceiling Attenuation Class 33
  • Light Reflectance 81%
  • Recycled Content 42%
  • Application Retail, Offices
  • Coverage 64 sq ft
  • Material Mineral Fiber
  • Standards ASTM E1264

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 40% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list