!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TIG WELDER, DYNASTY 800, AC/DC, TIG PACK WITH FOOT CONTROL & WATER COOLER, 800 A

TIG WELDER, DYNASTY 800, AC/DC, TIG PACK WITH FOOT CONTROL & WATER COOLER, 800 A

MILLER

TIG WELDER, DYNASTY 800, AC/DC, TIG PACK WITH FOOT CONTROL & WATER COOLER, 800 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG WELDER, DYNASTY 800, AC/DC, TIG PACK WITH FOOT CONTROL & WATER COOLER, 800 A

TIG WELDER, DYNASTY 800, AC/DC, TIG PACK WITH FOOT CONTROL & WATER COOLER, 800 A

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52,049.88 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951696
  • Mfr. Model # 951696
  • UNSPSC # 23271407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 403.0 lbs

Product Details

This Dynasty 800 TIG welder is model 951000006 and features wireless remote compatible and includes coolant, Coolmate 3½, RFCS-14HD remote foot control and receiver (194744), runner cart, Weldcraft W-400 torch kit and more. In addition, it is for use with: aluminum, specialty metals, stainless steel, steel up to one inch thick and for aerospace, aluminum ship repair, anodized aluminum/heavy fabrication, pipe/tube/precision fabrication. It can be used for arc cutting, stick, TIG welding.

Technical Specs

  • Item TIG Welder
  • For Maximum Material Thickness 1 in (Aluminum), 1 in (Steel)
  • Input Frequency 50/60 Hz
  • Phase Single-Phase, Three-Phase
  • Series Dynasty 800
  • Stick Welding Minimum Output Current 5 A
  • TIG Welding Maximum Output Current 800 A
  • TIG Welding Output @ Duty Cycle 0.6, 0.6, 500 A @ 40V, 600 A @ 44V
  • Amperage Range 5 to 800 A
  • Colour Blue
  • Includes Coolant (4 One-Gallon Bottles of 043810), Coolmate 3.5, RFCS-14HD Remote Foot Control and Receiver (194744), Runner Cart, Weldcraft W-400 Torch Kit and Accessories (300186)
  • Model 951000006
  • Overall Depth 43.75 in
  • Overall Width 23.13 in
  • Power Cord Included No
  • Remote Control Foot Control Included
  • Standards CE, CSA, ISO
  • Weight 370 lb
  • For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel
  • For Minimum Material Thickness 0.020 in (Aluminum), 0.020 in (Steel)
  • Max. Input Current 136 A @ 208V (Single-Phase), 96 A @ 208V (Three-Phase)
  • Polarity AC, DC
  • Stick Welding Maximum Output Current 800 A
  • Stick Welding Output @ Duty Cycle 0.6, 0.6, 500 A @ 40V, 600 A @ 44V
  • TIG Welding Minimum Output Current 5 A
  • Welding Processes Arc Cutting, Stick, TIG
  • Application Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
  • Features Wireless Remote Compatible
  • Input Voltage 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC
  • Open Circuit Voltage 75V DC
  • Overall Height 53.13 in
  • Plug Type Bare Leads
  • Pulse Frequency 0.1 to 5,000 pulses/second
  • Remote Connection Type 14-Pin
  • TIG Arc Start Feature High Frequency Start, Lift Arc Start
  • Welding Mode CC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list