!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THUMB SCREW, #8-32 THREAD, KNURLED, STEEL, BLACK OXIDE, 0.219 IN MAX HEAD H, 13/16 IN L

THUMB SCREW, #8-32 THREAD, KNURLED, STEEL, BLACK OXIDE, 0.219 IN MAX HEAD H, 13/16 IN L

APPROVED VENDOR

THUMB SCREW, #8-32 THREAD, KNURLED, STEEL, BLACK OXIDE, 0.219 IN MAX HEAD H, 13/16 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THUMB SCREW, #8-32 THREAD, KNURLED, STEEL, BLACK OXIDE, 0.219 IN MAX HEAD H, 13/16 IN L

THUMB SCREW, #8-32 THREAD, KNURLED, STEEL, BLACK OXIDE, 0.219 IN MAX HEAD H, 13/16 IN L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5RA34
  • Mfr. Model # Z2315
  • UNSPSC # 31161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This thumb screw is made of steel and has a black oxide finish. It has an overall length of 13/16 inch and a #8-32 thread. It has a tensile strength of 57,000 psi, a Rockwell hardness of B68 to B71, a head shape/head type of round/knurled and an inch system of measurement.

Technical Specs

  • Item Thumb Screw
  • Type Thumb Screw
  • Material Steel
  • Fastener Length 13/16 in
  • Head Width 0.438 in
  • Tensile Strength 57,000 psi
  • Maximum Head Height 0.219 in
  • Head Material Steel
  • Head Style Flat
  • Includes Nut No
  • Overall Length 13/16 in
  • Screw Size #8
  • Shoulder Length 3/32 in
  • Tip Material Steel
  • Grip Style Knurled
  • Finish Black Oxide
  • Thread Size #8-32
  • Thread Style Partially Threaded
  • Head Height 0.219 in
  • Head Type Knurled
  • System of Measurement Inch
  • Head Shape Round
  • Head Thickness 0.438 in
  • Made in North America Yes
  • Rockwell Hardness B68 to B71
  • Shoulder Diameter 3/8 in
  • Thread Fit 2A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list