!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOSTATIC MIXING VALVE 7 GPM

THERMOSTATIC MIXING VALVE 7 GPM

BRADLEY

THERMOSTATIC MIXING VALVE 7 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOSTATIC MIXING VALVE 7 GPM

THERMOSTATIC MIXING VALVE 7 GPM

BRADLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,377.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BRDS19-2000
  • Mfr. Model # S19-2000
  • UNSPSC # 40141604
  • CATALOGUE PAGE # 1826
  • Shipping Weight 5.0 lbs

Product Details

Thermostatic mixing valve - 7 GPM, 1 eyewash or 1 eye/facewash, regulated water temperature.

Technical Specs

  • Item Mixing Valve
  • Colour Yellow
  • Depth 6 1/4 in
  • Width 5 1/2 in
  • For Use With Eyewashes
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Maximum Flow Rate 7 gpm
  • Maximum Inlet Temperature 180 Degrees F
  • Minimum Water Output Temperature 65 Degrees F
  • Outlet Pipe Size 1/2 in
  • Series EFX8
  • Valve Features Cold Water Bypass, Emergency Shutoff
  • Accessory Type Thermostatic Mixing Valve
  • Compatible with Brand Bradley
  • Height 8 3/8 in
  • Features Adjustable Set Point within Temperature Range, Checkstops on Inlets, Dial Thermometer, Dirt and Lime Resistant, Universal Mounting Capability
  • Includes Dial Thermometer, 18 Gauge Body and Door, Left-Hand Hinge, Cylinder Lock
  • Inlet Pipe Size 1/2 in
  • Material Brass
  • Maximum Inlet Pressure 125 psi
  • Maximum Water Output Temperature 95 Degrees F
  • Outlet Pipe Gender Female
  • Outlet Pipe Thread Type NPT
  • Standards ANSI/ISEA Standard Z358.1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list