!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOSTAT PROPORTIONAL 10-32C

THERMOSTAT PROPORTIONAL 10-32C

PECO

THERMOSTAT PROPORTIONAL 10-32C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOSTAT PROPORTIONAL 10-32C

THERMOSTAT PROPORTIONAL 10-32C

PECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PECTA167-007
  • Mfr. Model # TA167-007
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

Manual change over thermostat with universal fan control. Provides 0-10 VDC proportional control of HVAC heating and cooling valves, dampers and fan systems. Features 3 fan speeds (hi-med-low), analog display, terminal block connection, temperature range 10-32 degrees C.

Technical Specs

  • Item Fan Coil Thermostat
  • Backlit Screen No
  • Compatible System Type Fan Coil Unit
  • Dehumidification Control No
  • Digit Size Standard
  • Dual Transformer Compatible No
  • Housing Colour White
  • Humidification Control No
  • Includes Positive Off Yes
  • Minimum Control Temperature 50 Degrees F
  • Mounting Direction Vertical
  • Number of Zones 8
  • Overall Height 2 13/16 in
  • Programming Capability Not Programmable
  • Switch Action Open/Close on Rise
  • System Settings Cool-Heat-Off
  • Temperature Readout No
  • Temperature settings per day Manual Adjust
  • Thermostat Type Fan Coil Thermostat
  • Contact Rating 24V AC
  • Housing Type Rigid Vinyl
  • Locked Rotor Amps @ 240V 17.4
  • Mounting Location Box
  • Pilot Duty Rating 125VA
  • Standards CE, cUL, UL
  • Application Heat and Cool
  • Changeover Type Manual
  • Control Type Slide Switch
  • Differential Type Fixed
  • Display Type Analog
  • Fan Settings Hi-Med-Low
  • Housing Material Plastic
  • Includes Mounting Hardware
  • Key Pad Lockout No
  • Maximum Control Temperature 90 Degrees F
  • Number of Pipes 2 or 4
  • Overall Depth 1 in
  • Overall Width 4 1/2 in
  • Shape Rectangle
  • Switch Type 0 to 10V DC
  • Temperature Differential 1 Degrees F
  • Temperature Scale Fahrenheit
  • Terminal Designations 2, 3, 4, 5, TB1-1, TB2-1, TB3-1
  • Voltage 24V
  • Frequency 50 Hz, 60 Hz
  • Locked Rotor Amps @ 120V 34.8
  • Maximum Operating Temperature 90 Degrees F
  • Number of Switches 6
  • Sensor Type Thermistor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list