!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TERMINAL BLOCK, SCREW CLAMP, 20 A CURRENT, PASS-THROUGH, GREY, 26 AWG TO 12 AWG WIRE SIZE RANGE

TERMINAL BLOCK, SCREW CLAMP, 20 A CURRENT, PASS-THROUGH, GREY, 26 AWG TO 12 AWG WIRE SIZE RANGE

SCHNEIDER ELECTRIC

TERMINAL BLOCK, SCREW CLAMP, 20 A CURRENT, PASS-THROUGH, GREY, 26 AWG TO 12 AWG WIRE SIZE RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TERMINAL BLOCK, SCREW CLAMP, 20 A CURRENT, PASS-THROUGH, GREY, 26 AWG TO 12 AWG WIRE SIZE RANGE

TERMINAL BLOCK, SCREW CLAMP, 20 A CURRENT, PASS-THROUGH, GREY, 26 AWG TO 12 AWG WIRE SIZE RANGE

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.05 / EACH

EHC: EHC :
Min Qty 107 = $1,182.35

Compliance and Restrictions

  • None

This product must be purchased in quantities of 107 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SQDNSYTRV24D
  • Mfr. Model # NSYTRV24D
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Terminal Block
  • Connection Type Screw Clamp
  • For Minimum Wire Size 26 AWG
  • Housing Colour Grey
  • Mounting Type DIN
  • Number of Tiers 4
  • For Conductor Type Solid, Stranded
  • Overall Length 2.75 in
  • Standards ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL
  • 2-Pole Jumper Compatibility 23NY19
  • For Channel Rail Size 35mm
  • Minimum Operating Temperature -40 Degrees F
  • Strip Length 11/32 in
  • Termination Screw Size M3
  • Torque 5 lb-in
  • Circuit Protection Type None
  • Current 20 A
  • For Maximum Wire Size 12 AWG
  • Maximum Voltage 600V AC
  • Number of Poles 2
  • For Conductor Material Copper
  • Overall Depth 2.75 in
  • Overall Width 0.2 in
  • Terminal Block Type Pass-Through
  • 6-Pole Jumper Compatibility NSYTRAL45
  • Housing Material Polyamide 6/6
  • RoHS Compliant Yes
  • Terminal Material Copper
  • Termination Style Screw
  • UL 94 Flammability Rating V-0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list