!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RING TERMINAL, NYLON, BLUE, #6 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK

RING TERMINAL, NYLON, BLUE, #6 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK

3M

RING TERMINAL, NYLON, BLUE, #6 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK close
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
RING TERMINAL, NYLON, BLUE, #6 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK

RING TERMINAL, NYLON, BLUE, #6 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.26 / BOX of 100
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
  • Item # MMMMNG14-6R/SX
  • Mfr. Model # MNG14-6R/SX
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Ring Terminal
  • Insulation Coverage Partial Coverage
  • Maximum Operating Temperature 221 Degrees F
  • Minimum Wire Size 16 AWG
  • Termination Style Crimp
  • Contact Finish Tin
  • Standards CSA Certified, UL Listed
  • Barrel Length 0.25 in
  • Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs
  • Insulation Type Nylon
  • Overall Length 0.81 in
  • Seam Style Butted
  • Terminal Shape Standard Ring Tongue
  • Tongue Thickness 0.03 in
  • Insulation Colour Blue
  • Insulation Material Nylon
  • Maximum Voltage 1,000V
  • Maximum Wire Size 14 AWG
  • Tongue Width 0.25 in
  • Contact Material Copper
  • Barrel Inside Diameter 0.09 in
  • Barrel Style Butted
  • Hole Spacing 0.22 in
  • Minimum Operating Temperature -40 Degrees F
  • RoHS Compliant Yes
  • Stud Size #6
  • Tongue Length 0.56 in