RING TERMINAL, BLUE, #8 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 25 PK
RING TERMINAL, BLUE, #8 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 25 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Solderless terminals, heat shrink brazed seam ring tongue. 16-14 gauge. #8 stud. 25 per box
Technical Specs
- Item Ring Terminal
- Maximum Operating Temperature 221 Degrees F
- Minimum Wire Size 16 AWG
- Termination Style Crimp
- Contact Material Copper
- Insulation Type Heat Shrink
- Seam Style Brazed
- Insulation Colour Blue
- Maximum Voltage 600V
- Maximum Wire Size 14 AWG
- Tongue Width 0.31 in
- Standards CSA Certified, UL Listed
- Overall Length 1 in
- Stud Size #8
Alternate Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.40
/ PACKAGE
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.57
/ BOX