!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMPERATURE SENSOR,HARDWIRED,INDOOR

TEMPERATURE SENSOR,HARDWIRED,INDOOR

JOHNSON CONTROLS

TEMPERATURE SENSOR,HARDWIRED,INDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE SENSOR,HARDWIRED,INDOOR

TEMPERATURE SENSOR,HARDWIRED,INDOOR

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $138.97 / EACH

EHC: EHC :
Min Qty 3 = $416.91

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCSEN6004
  • Mfr. Model # SEN-600-4
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Item Temperature Sensor
  • Cable Length 10 ft
  • Electrical Connection Type Hardwired
  • Indoor/Outdoor Indoor
  • Minimum Temperature 32 Degrees F
  • Overall Depth 1 1/8 in
  • Overall Width 3 3/8 in
  • Colour White
  • Includes Temperature Sensor Yes
  • Maximum Distance From Base Unit 5 ft
  • Minimum Operating Temperature 32 Degrees F
  • Mounting Location Wall
  • Application Temperature
  • Compatible Brand and Series T600 Series, TEC2100 Series
  • Includes LED Indicator, Override Button
  • Maximum Temperature 122 Degrees F
  • Mounting Type Surface Mount
  • Overall Height 4 15/16 in
  • Sensor Shape Rectangle
  • Compatible Manufacturer Model Number T600 Series, TEC2000 Series
  • Key Features Occupancy Override
  • Maximum Operating Temperature 122 Degrees F
  • Mounting Height 5 ft
  • Temperature Accuracy +/-0.9 Degrees F from 32 to 158 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list