!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TASK CHAIR,POLY,BLACK,19" TO 27" SEAT HT

TASK CHAIR,POLY,BLACK,19" TO 27" SEAT HT

BEVCO

TASK CHAIR,POLY,BLACK,19" TO 27" SEAT HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TASK CHAIR,POLY,BLACK,19" TO 27" SEAT HT

TASK CHAIR,POLY,BLACK,19" TO 27" SEAT HT

BEVCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $512.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36R583
  • Mfr. Model # V7307HC
  • UNSPSC # 56112102
  • CATALOGUE PAGE # 708
  • Shipping Weight 29.6 lbs

Technical Specs

  • Office Chair Style Task Chair
  • Back Colour Family Black
  • Seat Material Polyurethane
  • Nominal Seat Height Range 19 in to 27 in
  • Weight Capacity 300 lbs.
  • Seat Height Min. 19"
  • Back Height 12 in
  • Caster Type Hard Floor
  • Overall Width 18"
  • Seat Width 18 in
  • Back Width 17 in
  • Number of Glides 0
  • Series Breva
  • Seat Tilt Backward 0 Degrees
  • Back Tilt Forward 0 Degrees
  • Base Style 5-Star
  • Base Colour Black
  • Standards ANSI/BIFMA, Cal 117
  • Item Task Chair
  • Back Material Family Plastic
  • Back Material Polyurethane
  • Seat Colour Black
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 26-3/4"
  • Arm Style No Arm
  • Overall Height 38-3/4"
  • Overall Depth 17"
  • Seat Depth 17 in
  • Number of Casters 5
  • Cushion Thickness 1-1/2"
  • Back Colour Black
  • Seat Tilt Forward 0 Degrees
  • Back Tilt Backward 0 Degrees
  • Base Material Reinforced Nylon
  • Features 18" Adjustable Chrome Footring

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list