!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHAIR,350 LB. WT. CAP.,BLACK SEAT

CHAIR,350 LB. WT. CAP.,BLACK SEAT

BEVCO

CHAIR,350 LB. WT. CAP.,BLACK SEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIR,350 LB. WT. CAP.,BLACK SEAT

CHAIR,350 LB. WT. CAP.,BLACK SEAT

BEVCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $656.18 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG415Y40
  • Mfr. Model # 7501D-3750S/5
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 710
  • Shipping Weight 42.4 lbs

Technical Specs

  • Office Chair Style Drafting Chair
  • Back Colour Family Black
  • Seat Material Polyurethane
  • Nominal Seat Height Range 23 in to 33 in
  • Weight Capacity 350 lb
  • Seat Height Min. 23"
  • Back Height 14 1/2 in
  • Caster Type Hard Floor
  • Overall Width 27"
  • Seat Width 19 1/4 in
  • Back Width 14 1/2 in
  • Number of Glides 0
  • Series Dura
  • Seat Tilt Backward 6 Degrees
  • Back Tilt Forward 11 Degrees
  • Base Style 5-Star
  • Base Colour Black
  • Standards ANSI/BIFMA
  • Item Drafting Chair
  • Back Material Family Plastic
  • Back Material Polyurethane
  • Seat Colour Black
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 33"
  • Arm Style No Arm
  • Overall Height 54"
  • Overall Depth 27"
  • Seat Depth 17 1/4 in
  • Number of Casters 5
  • Cushion Thickness 1"
  • Back Colour Black
  • Seat Tilt Forward 5 Degrees
  • Back Tilt Backward 15 Degrees
  • Base Material Nylon
  • Features Heavy Duty Dual Wheel

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list