!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPER ROLLER BEARING CONE,1.000 BOR

TAPER ROLLER BEARING CONE,1.000 BOR

NTN

TAPER ROLLER BEARING CONE,1.000 BOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPER ROLLER BEARING CONE,1.000 BOR

TAPER ROLLER BEARING CONE,1.000 BOR

NTN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1YTU9
  • Mfr. Model # 4T-15100
  • UNSPSC # 31171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Tapered Roller Bearing Cone
  • Bore Diameter 1 in
  • Cage Material Pressed Steel
  • Compatible Cup Manufacturer Part Number 15245
  • Maximum Temperature 250 Degrees F
  • Number of Rows One
  • Ring Material Alloy Steel
  • System of Measurement Inch
  • Dynamic Load Capacity 52 kN
  • Ring Material Grade 52100
  • Shaft Fillet Radius 0.137 in
  • Static Load Capacity 54 kN
  • Bearing Industry Number 15100
  • Bore Type Cylindrical
  • Compatible Cup Grainger Part Number 55PX16
  • Cone Width 0.812 in
  • Minimum Temperature -40 Degrees F
  • Outside Diameter 2.283 in
  • Roller Material Alloy Steel
  • Bore Diameter Tolerance +0.0000 to -0.0005 in
  • Inside Diameter 1 in
  • Roller Material Grade 52100
  • Standards ABMA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list