!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP, M16X2 THREAD, 25.4MM THREAD L, 96.77MM OVERALL L, HIGH SPEED STEEL

STRAIGHT FLUTE TAP, M16X2 THREAD, 25.4MM THREAD L, 96.77MM OVERALL L, HIGH SPEED STEEL

GREENFIELD THREADING

STRAIGHT FLUTE TAP, M16X2 THREAD, 25.4MM THREAD L, 96.77MM OVERALL L, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, M16X2 THREAD, 25.4MM THREAD L, 96.77MM OVERALL L, HIGH SPEED STEEL

STRAIGHT FLUTE TAP, M16X2 THREAD, 25.4MM THREAD L, 96.77MM OVERALL L, HIGH SPEED STEEL

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF34861
  • Mfr. Model # 328810
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.187 lbs

Product Details

This hand tap is made of high speed steel and has a 12mm diameter, 2 inch long shank. It is designed for use with aluminum, brass, bronze, cast iron, copper, steel, and meets the standards for USCTI Table 302, USCTI. This HTGP series hand tap has a bright finish, and has metric measurements. It has right hand direction with a 97mm length. Plus it has four flutes and a straight shank.

Technical Specs

  • ItemHand Tap
  • Thread StandardMetric Coarse
  • Tap MaterialHigh Speed Steel
  • Thread Length19.05 mm
  • 75% Thread Drill Size14.00 mm
  • Class of Fit6H
  • Number of Flutes4
  • 55% Thread Drill Size14.50 mm
  • Extended NeckYes
  • Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • SeriesHTGP
  • Shank Length2 in
  • Spiral DirectionNeutral
  • StandardsUSCTI 302
  • Tap StyleStraight Flute
  • Helix Angle0 Degrees
  • Thread Size M16x2.00
  • Tap Chamfer Taper
  • Tap Finish Bright (Uncoated)
  • Overall Length 97 mm
  • Thread Limit D7
  • Thread Direction Right Hand
  • Tap Shank Standard USCTI
  • 65% Thread Drill Size 9/16 in
  • Measurement System Metric
  • Primary Material Application ISO Code K, M, N, P
  • Shank Dia. 12 mm
  • Shank Type - Machining Straight
  • Square Size 9.14 mm
  • Tap Grouping Tap
  • Thread Limit / Class of Fit D7 / 6H
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list