!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Thread Size
Thread Standard
Tap Chamfer
Tap Material
Tap Finish
Thread Length
Overall Length
75% Thread Drill Size
Thread Limit
Class of Fit
Thread Direction
Number of Flutes

Straight-Flute Taps

Straight-flute taps create or repair internal threads in blind holes and through holes. They are sometimes called hand taps. Chips move into the taps' flutes but are not evacuated as the taps are rotated into a hole to cut threads. Carbide taps are harder and more heat-resistant than high-speed steel and powdered-metal taps. They are used for tapping hard materials at high speeds. Powdered-metal taps are tougher and less likely to break than cobalt and high-speed steel taps and are used for tapping highly abrasive materials. Vanadium high-speed steel taps offer better resistance to abrasion and wear than standard high-speed steel taps. High-speed steel taps offer good wear resistance for tapping a range of materials. Carbon steel taps are primarily used for thread repair.

https://catalogue.grainger.ca/?hybris=true

2313 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • STRAIGHT FLUTE TAP, ¼"-20 THREAD, 1 IN THREAD L, 2½ IN LENGTH, TAPER
  • Item # WSW2LXD7
  • Mfr. Model # 2LXD7
  • EHC: EHC :
  • This hand tap is made of carbon steel and has a 0.255 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1183 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has four flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1296
  • WESTWARD
  • STRAIGHT FLUTE TAP, #8-32 THREAD, ¾ IN THREAD L, 2⅛ IN LENGTH, TAPER
  • Item # WSW2LXD3
  • Mfr. Model # 2LXD3
  • EHC: EHC :
  • This hand tap is made of carbon steel and has a 0.168 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1125 series hand tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅛ inch length. Plus it has three flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1296
  • WESTWARD
  • STRAIGHT FLUTE TAP, #10-24 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, TAPER
  • Item # WSW2LXD4
  • Mfr. Model # 2LXD4
  • EHC: EHC :
  • This hand tap is made of carbon steel and has a 0.194 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1142 series hand tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has three flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1296
  • WESTWARD
  • STRAIGHT FLUTE TAP, #6-32 THREAD, 11/16 IN THREAD L, 2 IN LENGTH, TAPER, 3 FLUTES
  • Item # WSW2LXD2
  • Mfr. Model # 2LXD2
  • EHC: EHC :
  • This hand tap is made of carbon steel and has a 0.141 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1112 series hand tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a two-inch length. Plus it has three flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1296
  • WESTWARD
  • STRAIGHT FLUTE TAP, #10-32 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, TAPER
  • Item # WSW2LXD5
  • Mfr. Model # 2LXD5
  • EHC: EHC :
  • This hand tap is made of carbon steel and has a 0.194 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1152 series hand tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has three flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1296
  • WESTWARD
  • STRAIGHT FLUTE TAP, ¼"-20 THREAD, 1 IN THREAD L, 2½ IN L, TAPER, HIGH SPEED STEEL
  • Item # WSW2LWF1
  • Mfr. Model # 2LWF1
  • EHC: EHC :
  • This M2 hand tap is made of high speed steel and has a 0.255 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 440-1118 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has four flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1296
  • WESTWARD
  • STRAIGHT FLUTE TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN LENGTH, TAPER, HSS
  • Item # WSW2LWF7
  • Mfr. Model # 2LWF7
  • EHC: EHC :
  • This M2 hand tap is made of high speed steel and has a 0.381 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 440-1190 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has four flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1296
  • WESTWARD
  • STRAIGHT FLUTE TAP, M8X1.25 THREAD, 1⅛ IN THREAD L, 2 23/32 IN LENGTH, TAPER, HSS
  • Item # WSW2LWP8
  • Mfr. Model # 2LWP8
  • EHC: EHC :
  • This M2 hand tap is made of high speed steel and has a 8.10mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-4241 series hand tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 69 mm length. Plus it has four flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1296
  • WESTWARD
  • STRAIGHT FLUTE TAP, M6X1 THREAD, 1 IN THREAD L, 2½ IN L, TAPER, 4 FLUTES, HSS
  • Item # WSW2LWP6
  • Mfr. Model # 2LWP6
  • EHC: EHC :
  • This M2 hand tap is made of high speed steel and has a 6.48mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-4201 series hand tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 64 mm length. Plus it has four flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1296
  • WESTWARD
  • STRAIGHT FLUTE TAP, 5/16"-18 THREAD, 1⅛ IN THREAD L, 2 23/32 IN LENGTH, TAPER
  • Item # WSW2LXE2
  • Mfr. Model # 2LXE2
  • EHC: EHC :
  • This hand tap is made of carbon steel and has a 0.318 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1192 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-23/32 inch length. Plus it has four flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1296
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list