!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT FLUTE TAP, M36X4 THREAD, 76.2MM THREAD L, 153.92MM OVERALL L, PLUG

STRAIGHT FLUTE TAP, M36X4 THREAD, 76.2MM THREAD L, 153.92MM OVERALL L, PLUG

WIDIA GTD

STRAIGHT FLUTE TAP, M36X4 THREAD, 76.2MM THREAD L, 153.92MM OVERALL L, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, M36X4 THREAD, 76.2MM THREAD L, 153.92MM OVERALL L, PLUG

STRAIGHT FLUTE TAP, M36X4 THREAD, 76.2MM THREAD L, 153.92MM OVERALL L, PLUG

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $533.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5353-14942
  • Mfr. Model # 5353-14942
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1304
  • Shipping Weight 1.55 lbs

Product Details

This hand tap is made of high speed steel and has a 1.233 inch diameter, 3.0600 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 5353 series hand tap has a bright finish, and has metric measurements. It is non-coolant through, has right hand direction with a 6.06 inch length. Plus it has four flutes and a straight shank.

Technical Specs

  • Item Hand Tap
  • Thread Standard Metric Coarse
  • Tap Material High Speed Steel
  • Thread Length 76.00 mm
  • 75% Thread Drill Size 32.10 mm
  • Thread Direction Right Hand
  • Tap Shank Standard ANSI
  • Coolant Fed Non-Coolant Through
  • Measurement System Metric
  • Primary Material Application ISO Code P
  • Shank Dia. 1.233 in
  • Shank Type - Machining Straight
  • Standards ANSI
  • Tap Style Straight Flute
  • Thread Size M36x4.00
  • Tap Chamfer Plug
  • Tap Finish Bright (Uncoated)
  • Overall Length 6.06 in
  • Thread Limit D9
  • Number of Flutes 4
  • 65% Thread Drill Size 32.62 mm
  • Extended Neck Yes
  • Primary Material Application Steel
  • Series 5353
  • Shank Length 3.0600 in
  • Spiral Direction Neutral
  • Tap Grouping Tap
  • Helix Angle 0 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list