!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT FLUTE TAP, 7/16"-20 THREAD, 1 7/16 IN THREAD L, 3 5/32 IN L

STRAIGHT FLUTE TAP, 7/16"-20 THREAD, 1 7/16 IN THREAD L, 3 5/32 IN L

WIDIA GTD

STRAIGHT FLUTE TAP, 7/16"-20 THREAD, 1 7/16 IN THREAD L, 3 5/32 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, 7/16"-20 THREAD, 1 7/16 IN THREAD L, 3 5/32 IN L

STRAIGHT FLUTE TAP, 7/16"-20 THREAD, 1 7/16 IN THREAD L, 3 5/32 IN L

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5303-14257
  • Mfr. Model # 5303-14257
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This straight flute hand tap is made of high speed steel and has a 0.323 inch diameter, 1.7200 inch long shank. It is for use with aluminum, brass, bronze, copper, and meets the standards for USCTI 302, ANSI 302. This 5303/2303 series straight flute hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3-5/32 inch length. Plus it has four flutes and a straight shank.

Technical Specs

  • Item Straight Flute Hand Tap
  • Thread Standard UNF, UNJF
  • Tap Material High Speed Steel
  • Thread Length 1 7/16 in
  • 75% Thread Drill Size 9.95 mm
  • Thread Direction Right Hand
  • Tap Shank Standard ANSI 302
  • 65% Thread Drill Size 10.00 mm
  • Extended Neck No
  • Primary Material Application Aluminum, Brass, Bronze, Copper
  • Series 5303/2303
  • Shank Length 1.7200 in
  • Spiral Direction Neutral
  • Standards USCTI 302
  • Tap Style Straight Flute
  • Helix Angle 0 Degrees
  • Thread Size 7/16"-20
  • Tap Chamfer Bottoming
  • Tap Finish Bright (Uncoated)
  • Overall Length 3 5/32 in
  • Thread Limit H5
  • Number of Flutes 4
  • 55% Thread Drill Size 10.20 mm
  • Coolant Fed Non-Coolant Through
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code N
  • Shank Dia. 0.323 in
  • Shank Type - Machining Straight
  • Square Size 0.2420 in
  • Tap Grouping Tap
  • Threads per Inch 20 TPI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list